Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP

MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht

Item: CT3JTP Model: 48-22-8472Cross Ref: 61LA12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Divider
Divider Height5"
Divider Length12 1/2"
FeaturesCustomize The Drawer Layout To Fit And Store Accessories And Small Parts, Quick-Adjust Dividers
For Use With2-Drawer Tool Box , Tool Box
For Use With Grainger Item Number60RK01
For Use With Mfr. Model Number48-22-8442
Height5"
Includes(2) Long Dividers (6) Small Dividers
MaterialPlastic
Number Of Dividers8
Overall Depth12 1/2"
Overall Width16.312"
Compatible With Grainger Part Number60RK01
Compatible With Manufacturer Model No.48-22-8442
Overall Height5"

Shipping Info:

Ship weight (kg) 0.4208
Ship height (cm)12.7
Ship length (cm)31.75
Ship width (cm)41.43
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8452 Packout Drawer, Customizable Foam Insert, 16 3/8 Inch Width, 12 1/2 Inch Length, Foam | CT3JTQ 48-22-845216 3/8"Black4 7/8"--12 1/2"--€37.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht
€14.48 /unit