Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-1560 Keyed Drill Chuck With Shank | AF4MCP 9AT65

MILWAUKEE 49-22-1560 Keyed Drill Chuck With Shank

Item: AF4MCP Model: 49-22-1560Cross Ref: 9AT65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Accessory TypeMedium Duty
Bearing TypePlain
Capacity Min.0.062"
Chuck Diameter2"
Chuck TypeKeyed
Closed Length3 3/4"
ConstructionMetal
Key Number48-66-3350
MaterialSteel
Max. Capacity1/4"
Mounting Size1/4"
Nominal Capacity1/4"
Open Length4"
For Max Drill Bit Shank Size1/4"
For Min Drill Bit Shank Size1/32"
Includes ArborArbor Included
Mounting TypeIntegrated Hex Shank
Product TypeDrill Chuck

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.84
Ship length (cm)9.4
Ship width (cm)7.11
HS code8466100130
Country of OriginCN

Product Variants

ProductModelBearing TypeMax. CapacityCapacity Min.ConstructionNominal CapacityMounting SizeAccessory TypeChuck TypePrice
MILWAUKEE 49-22-1550 Keyed Drill Chuck Kit 3/16 To 3/4 In | AC4AJA 2Y794 49-22-1550Ball3/4"0.188"Steel3/4"3MTHeavy DutyKeyed€262.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-1560 Keyed Drill Chuck With Shank
€49.43 /unit