Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-22-1550 Keyed Drill Chuck Kit 3/16 To 3/4 In | AC4AJA 2Y794

MILWAUKEE 49-22-1550 Keyed Drill Chuck Kit 3/16 To 3/4 In

Item: AC4AJA Model: 49-22-1550Cross Ref: 2Y794
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€330.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck Kit
Accessory TypeHeavy Duty
Bearing TypeBall
Capacity Min.0.188"
Chuck TypeKeyed
ConstructionSteel
MaterialSteel
Max. Capacity3/4"
Mounting Size3MT
Mounting Type#6
Nominal Capacity3/4"

Shipping Info:

Ship weight (kg) 1.6875
Ship height (cm)8.38
Ship length (cm)24.89
Ship width (cm)11.18
HS code8466100130
Country of OriginUS

Product Variants

ProductModelBearing TypeMax. CapacityCapacity Min.ConstructionNominal CapacityMounting SizeAccessory TypeChuck TypePrice
MILWAUKEE 49-22-1560 Keyed Drill Chuck With Shank | AF4MCP 9AT65 49-22-1560Plain1/4"0.062"Metal1/4"1/4"Medium DutyKeyed€44.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-22-1550 Keyed Drill Chuck Kit 3/16 To 3/4 In
€330.45 /unit