Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3250-0400-100000 Angle Flange Adapter 4 In | AD3LPU 40D617

NORDFAB 8040401820 3250-0400-100000 Angle Flange Adapter 4 In

Item: AD3LPU Model: 8040401820Cross Ref: 40D617 / 3250-0400-100000
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
CoatingGalvanized
Diameter4"
Duct Size4"
Gauge22 ga.
Inlet Dia.4"
Length3 1/2"
MaterialSteel
Outlet Dia.4"
TypeAngle Flange Adapter
Adapter TypeAngle Flange Adapter
Bolt Circle Diameter5 1/4"
Connection TypeClamp Together
FinishGalvanized
Flange Outer Diameter6"
For Duct Diameter4"
Inlet Diameter4"
Inside Diameter1/4"
Material Thickness22 ga.
Overall Diameter4"
Overall Height4"
Overall Length3 1/2"
Overall Width4"
Product TypeAngle Flange Adapter
Weight1.7 lbs.

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)10.16
Ship length (cm)8.89
Ship width (cm)10.16
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterTypeCoatingPrice
NORDFAB 3250-0600-100000 Angle Flange Adapter 6 In | AD3LPV 40D618 80404018226"6"Angle Flange AdapterGalvanized€106.02
NORDFAB 3250-0800-100000 Angle Flange Adapter 8 In | AD3LPW 40D619 80404018248"8"Angle Flange AdapterGalvanized€120.67
NORDFAB 3250-1000-100000 Angle Flange Adapter 10 In | AD3LPX 40D620 804040182610"10"Angle Flange AdapterGalvanized€146.63
NORDFAB 3250-1200-100000 Angle Flange Adapter 12 In | AD3LPY 40D621 804040182812"12"Angle Flange AdapterGalvanized€155.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040401820 3250-0400-100000 Angle Flange Adapter 4 In
€81.89 /unit