Flat Shipping

Flat Shipping at €24.99 + VAT

ZING 710KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRQ

ZING 710KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Size, Hardened Steel, Extended

Item: CV4HRQ Model: 710KA-BLACKCross Ref: 55KD16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBlack
Body FinishPlastic Encased
Body Height3/4"
Body MaterialAluminum
Body Material CoatingPlastic Encased
Body ShapeRectangular
Body SizeStandard Body
Body Width1 1/2"
Control Key Registration RequiredNo
Display Sell UomEA
Features6-Pin Lock Mechanism, Auto-Locking, Bilingual Wraparound Labels, Body And Shackle Are Encased In RecycLED Plastic For Dielectric Properties, Hardened Steel Shackle, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Shackle Inserts Feature A Barrier Cap Which Protects The Lock Body And Interior From Dirt And Moisture
HeaderDanger
Includes(3) English Labels, English/French Label, English/Spanish Label
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Number Of Bumpers0
Number Of Keys1
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Opens With Key No.VARIES
Opens With Key NumberVaries
Resistance PropertiesCorrosion Resistant
Shackle Dia.1/4"
Shackle LengthExtended
Shackle MaterialHardened Steel
Shackle TypeOpen
Shackle Width3/4"
Vertical Shackle Clearance3"
Body Material FinishPlastic Encased
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.91
Ship length (cm)12.07
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorVertical Shackle ClearanceShackle Dia.Key TypePkg. Qty.Price
ZING 710KA-ORANGE Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRR 710KA-ORANGEAluminumHardened SteelOrange3"1/4"Keyed Alike1€29.36
ZING 710KA-GREEN Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRT 710KA-GREENPlasticHardened SteelGreen3"1/4"Keyed Alike1€29.36
ZING 710KA-YELLOW Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended | CV4HRU 710KA-YELLOWAluminumHardened SteelYellow3"1/4"Keyed Alike1€28.73
ZING 710KA-BLUE Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended, Blue | CV4HRV 710KA-BLUEAluminumHardened SteelBlue3"1/4"-1€29.36
ZING 710KA-RED Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Extended, Red | CV4HRW 710KA-REDAluminumHardened SteelRed3"1/4"Keyed Alike1€28.73
ZING 700KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std, Black | CV4HRX 700KA-BLACKPlasticHardened SteelBlack1"1/4"Keyed Alike1€28.99
ZING 700KA-BLUE Lockout Padlock, Keyed Alike, Aluminum, Std Body Body Size, Hardened Steel, Std, Blue | CV4HRY 700KA-BLUEAluminumHardened SteelBlue1"1/4"Keyed Alike1€28.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZING 710KA-BLACK Lockout Padlock, Keyed Alike, Aluminum, Std Body Size, Hardened Steel, Extended
€29.16 /unit