Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-89-4621 3/8 Inch Twist Drill Bit, High Speed Steel, 2-57/64 Inch Depth, Hex Shank Type | CD2KXV 45KM88

MILWAUKEE 48-89-4621 3/8 Inch Twist Drill Bit, High Speed Steel, 2-57/64 Inch Depth, Hex Shank Type

Item: CD2KXV Model: 48-89-4621Cross Ref: 45KM88
Limited Availability
€18.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist Drill Bit
Decimal Equivalent3/8"
Dimension TypeFractional Inch
Drilling Depth2.891"
FinishTin Coat
MaterialHigh Speed Steel
Overall Length4.656"
Point Angle135°
Shank Dia.1/4"
Shank ShapeHex
Size3/8"
Cutting DirectionRight Hand
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size3/8"
Flute Length2 7/8"
Flute TypeSpiral
Helix Angle35°
Impact RatingYes
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Hex Size1/4"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.045

Product Variants

ProductModelDecimal EquivalentOverall LengthSizeDrilling DepthFinishShank Dia.MaterialDimension TypePkg. Qty.Price
MILWAUKEE 48-89-4615 9/32 Inch Twist Drill Bit, High Speed Steel, 2-35/64 Inch Depth, Hex Shank Type | CD2FEE 45KM82 48-89-46150.281"4.297"0.281"2.547"Tin Coat1/4"High Speed SteelFractional Inch1€12.55
MILWAUKEE 48-89-4619 11/32 Inch Twist Drill Bit, High Speed Steel, 2-13/16 Inch Depth, Hex Shank Type | CD2FEF 45KM86 48-89-46190.343"4.578"0.344"2.812"Tin Coat1/4"High Speed SteelFractional Inch1€16.30
MILWAUKEE 48-89-4612 15/64 Inch Twist Drill Bit, High Speed Steel, 2-11/32 Inch Depth, Hex Shank Type | CD2HJT 45KM79 48-89-46120.234"4 1/8"15/64"2.344"Tin Coat1/4"High Speed SteelFractional Inch1€8.40
MILWAUKEE 48-89-4617 5/16 Inch Twist Drill Bit, High Speed Steel, 2-39/64 Inch Depth, Hex Shank Type | CD2KXU 45KM84 48-89-46170.312"4 3/8"0.312"2.609"Tin Coat1/4"High Speed SteelFractional Inch1€14.09
MILWAUKEE 48-89-4601 Twist Drill Bit, 1/16 Inch, High Speed Steel, 5/8 Inch Depth, Hex Shank Type | CD3KEQ 45KM68 48-89-46010.062"2 1/4"0.062"5/8"Tin Coat1/4"High Speed SteelFractional Inch2€8.36
MILWAUKEE 48-89-4603 Twist Drill Bit, 3/32 Inch, High Speed Steel, 47/64 Inch Depth, Hex Shank Type | CD3KER 45KM70 48-89-46030.093"2.437"3/32"0.734"Tin Coat1/4"High Speed SteelFractional Inch2€10.71
MILWAUKEE 48-89-4605 Twist Drill Bit, 1/8 Inch, High Speed Steel, 29/32 Inch Depth, Hex Shank Type | CD3KET 45KM72 48-89-46051/8"2 5/8"1/8"0.906"Tin Coat1/4"High Speed SteelFractional Inch2€13.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-89-4621 3/8 Inch Twist Drill Bit, High Speed Steel, 2-57/64 Inch Depth, Hex Shank Type
€18.79 /unit