Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip | CV2PHD

MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip

Item: CV2PHD Model: 48-22-2205Cross Ref: 55ZY78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrip
Container TypeNone
Corrosion ResistanceYes
Esd SafeNo
Grip TypeErgonomic
Handle ColorBlack, Red
Handle Length5"
Handle MaterialPlastic
Handle TypeErgonomic
InsulatedYes
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Overall Length15"
RatchetingNo
Shank FinishInsulated
Shank Length10 13/64"
Shank MaterialAlloy Steel
Shank ShapeRound
Sizes IncludedSlotted: 1/4", 3/8", Square: #1, #2
Tether CapableYes
Tip Size#1, #2, 1/4", 3/8"
Tip StyleSlotted, Square
Voltage Rating1000V AC
Corrosion ResistantYes
Grip StyleErgonomic
Non-sparkingNo
StandardsASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL LISTED
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.8752
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip SizeInsulatedTip StyleContainer TypeNumber Of PiecesTether CapableShank LengthShank MaterialPrice
MILWAUKEE 48-22-2610 Screwdriver Set, Plastic, 6 Pieces | CE9KAW 55ZY96 48-22-2610-No--6Not Tether Capable3" to 6"-€31.67
MILWAUKEE 48-22-2710 Phillips Slotted Square Screwdriver Set, Plastic, 10 Pieces | CE9TMB 55ZZ02 48-22-2710#1, #2, 1/4", 3/16", 5/16"No--10Tether Capable3" to 8"-€55.63
MILWAUKEE 48-22-2702 Screwdriver Set, Comfort Tri-Lobe Handle, 2 Pcs | CN9GPG 48-22-2702--------€24.45
MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip | CV2PHF 48-22-2203#1, #2, 1/4"YesPhillips, SlottedNone-Yes7 61/64"Alloy Steel€35.75
MILWAUKEE 48-22-2702 Demolition Screwdriver Set, 2 Pieces, Phillips/Slotted Tip, 5/16 Inch Tip Size | CV2PHJ 48-22-27025/16"------Alloy Steel€20.67
MILWAUKEE 48-22-2612 Screwdriver Set, 10 PK, Phillips/Slotted/Torx Tip, T10/T15/T6/T7/T8/T9 Tip Size | CV2PHK 48-22-2612T10, T15, T6, T7, T8, T9NoPhillips, Slotted, TorxNone-No3 1/2"Chrome Plated Steel€46.73
MILWAUKEE MT200-4 Screwdriver Set, 4 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip | CV2PHL MT200-4#2, 1/4", 3/16", 5/16"NoCabinet, Phillips, SlottedNone-Tether Ready4", 6"Boron Infused Steel€67.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip
€103.01 /unit