Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke | CT8UND

ASSOCIATED SPRING RAYMOND X500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke

Item: CT8UND Model: X500-010Cross Ref: 54JU01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length1 14/25"
Cylinder Dia.1 1/2"
Extended Length1.97"
Fitting TypeNone
Fixed ResistanceNo
Force1060 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke0.37"
TypeHeavy Duty Nitrogen
Cylinder Diameter38 mm
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Rod Diameter20 mm
StandardsPED APPROVED
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X500-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMX X500-0161.81"2 11/25"1060 lbs.1 1/2"NoNoNoM6€237.08
RAYMOND X500-013 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.5 Inch Size Stroke | CT8UNH X500-0131 17/25"2 1/5"1060 lbs.1 1/2"NoNoNoM6€232.39
RAYMOND X500-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke | CT8UNQ X500-0191.93"2 17/25"1060 lbs.1 1/2"NoNoNoM6€268.01
RAYMOND X500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UPA X500-0252.18"3.15"1060 lbs.1 1/2"NoNoNoM6€255.61
RAYMOND X500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPL X500-0382 17/25"4.09"1060 lbs.1 1/2"NoNoNoM6€266.67
RAYMOND X500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPR X500-0503 3/25"5 3/25"1060 lbs.1 1/2"NoNoNoM6€280.19
RAYMOND X500-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.5 Inch Size Stroke | CT8UPY X500-0633 17/25"6 3/25"1060 lbs.1 1/2"NoNoNoM6€279.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke
€263.22 /unit