Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT200-4 Screwdriver Set, 4 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip | CV2PHL

MILWAUKEE MT200-4 Screwdriver Set, 4 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip

Item: CV2PHL Model: MT200-4Cross Ref: 798KV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
Container TypeNone
Corrosion ResistanceYes
Esd SafeNo
For Fastener Size#2 PH, 1/4" SL, 3/16" Cabinet, 5/16" SL
Grip TypeCushion Grip
Handle ColorMulticolored
Handle Length3 13/16", 5"
Handle MaterialAcetate
Handle TypeKnurled
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non SparkingNo
Overall Length8", 11"
RatchetingNo
Shank FinishChrome
Shank Length4", 6"
Shank MaterialBoron Infused Steel
Shank ShapeRound With Hex Bolster
Sizes Included1/4", 3/16", 5/16", PH#2
Tether CapableTether Ready
Tip FinishCustom Machined, Laser Etched
Tip Size#2, 1/4", 3/16", 5/16"
Tip StyleCabinet, Phillips, Slotted
Corrosion ResistantYes
Grip StyleCushion
Non-sparkingNo
Tether ReadyTether Ready

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip SizeInsulatedTip StyleContainer TypeNumber Of PiecesTether CapableShank LengthShank MaterialPrice
MILWAUKEE 48-22-2610 Screwdriver Set, Plastic, 6 Pieces | CE9KAW 55ZY96 48-22-2610-No--6Not Tether Capable3" to 6"-€31.67
MILWAUKEE 48-22-2710 Phillips Slotted Square Screwdriver Set, Plastic, 10 Pieces | CE9TMB 55ZZ02 48-22-2710#1, #2, 1/4", 3/16", 5/16"No--10Tether Capable3" to 8"-€55.63
MILWAUKEE 48-22-2702 Screwdriver Set, Comfort Tri-Lobe Handle, 2 Pcs | CN9GPG 48-22-2702--------€24.45
MILWAUKEE 48-22-2205 Tether Ready Insulated ScreWidthriver Set, 4 Pieces, Slotted/Square Tip, Ergonomic Grip | CV2PHD 48-22-2205#1, #2, 1/4", 3/8"YesSlotted, SquareNone-Yes10 13/64"Alloy Steel€107.20
MILWAUKEE 48-22-2203 Tether ReadyInsulated ScreWidthriver Set, 3 Pieces, Phillips/Slotted Tip, Ergonomic Grip | CV2PHF 48-22-2203#1, #2, 1/4"YesPhillips, SlottedNone-Yes7 61/64"Alloy Steel€35.75
MILWAUKEE 48-22-2702 Demolition Screwdriver Set, 2 Pieces, Phillips/Slotted Tip, 5/16 Inch Tip Size | CV2PHJ 48-22-27025/16"------Alloy Steel€20.67
MILWAUKEE 48-22-2612 Screwdriver Set, 10 PK, Phillips/Slotted/Torx Tip, T10/T15/T6/T7/T8/T9 Tip Size | CV2PHK 48-22-2612T10, T15, T6, T7, T8, T9NoPhillips, Slotted, TorxNone-No3 1/2"Chrome Plated Steel€46.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT200-4 Screwdriver Set, 4 PK, Cabinet/Phillips/Slotted Tip, Cushion Grip
€70.84 /unit