MILWAUKEE VALVE OW122B A L Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 3 Inch Valve Size | CE2YPU

MILWAUKEE VALVE OW122B A L Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 3 Inch Valve Size

Item: CE2YPU Model: OW122B A L
In Stock

Get it by Tuesday, Jun 10

€815.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)25.4
Ship length (cm)4.6
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialHandle TypeTemp. RangeLiner MaterialBolt Circle Dia.Number Of Bolt HolesDisc MaterialPrice
MILWAUKEE VALVE CW223E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Liner | AA9XZW 1JBG4 CW223E 88"Cast IronLever-30°F to +250°FEPDM11 3/4"2Aluminum, Bronze€677.70
MILWAUKEE VALVE CW323E 8 Butterfly Valve Wafer 8 Inch Ci Epdm Gear | AA9XZY 1JBG8 CW323E 88"Cast IronGear Operated-30°F to +250°FEPDM11 3/4"2-€763.27
MILWAUKEE VALVE P2855E 2" Butterfly Valve Wafer 2 Inch Aluminium | AD7RDA 4FZL2 P2855E 2"2"AluminumLever0°F to +180°FEPDM3 3/4"6Iron€274.52
MILWAUKEE VALVE P2855E 3" Butterfly Valve Wafer 3 Inch Aluminium | AD7RDB 4FZL3 P2855E 3"3"AluminumLever0°F to +180°FEPDM4 7/8"8Iron€362.04
MILWAUKEE VALVE P2855E 4" Butterfly Valve Wafer 4 Inch Aluminium | AD7RDC 4FZL4 P2855E 4"4"AluminumGear Operated0°F to +180°FEPDM5 7/8"8Iron€482.59
MILWAUKEE VALVE P2855E 5" Butterfly Valve Wafer 5 Inch Aluminium | AD7RDD 4FZL5 P2855E 5"5"AluminumGear Operated0°F to +180°FEPDM7"12Iron€663.24
MILWAUKEE VALVE P2855E 6" Butterfly Valve Wafer 6 Inch Aluminium | AD7RDE 4FZL6 P2855E 6"6"AluminumLever0°F to +180°FEPDM8.13"12Iron€760.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE OW122B A L Butterfly Valve, With Bare Stem, Wafer, Buna Liner, Cast Iron, 3 Inch Valve Size
€815.76 /unit