APPLETON ELECTRIC BR200150A Bell Reducer Coupling, 2 X 1-1/2 Inch Size

Item: BJ8YZY Model: BR200150A
Limited Availability
€81.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell Reducer
ApprovalsCSA, UL
CompositionMetallic
Connection TypeFemale/Female
Enclosure:CLASS I GROUP C D, CLASS II GROUP E F G, CLASS III
End Style:BELLED
Family SeriesAppleton Fittings
Hazardous RatedYes
Internal Thread2 "
Internal Thread #21-1/2 "
Large End Trade Size:2 INCH
MaterialAluminum
Material:NATURAL FINISH COPPER FREE ALUMINUM ALLOY
Small End Trade Size:1-1/2 INCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC BR200150A Bell Reducer Coupling, 2 X 1-1/2 Inch Size
€81.07 /unit