MILWAUKEE VALVE 81242 Ball Valve, 2 Piece, Seal Welded, Carbon Steel, 1/2 Inch Valve Size | CE2NVG

MILWAUKEE VALVE 81242 Ball Valve, 2 Piece, Seal Welded, Carbon Steel, 1/2 Inch Valve Size

Item: CE2NVG Model: 81242
In Stock

Get it by Monday, Jun 16

€1,242.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)5.28
Ship length (cm)12.95
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
MILWAUKEE VALVE 80120 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 1/4 Inch Valve Size | CE2NTG 8012080120€1,018.85
MILWAUKEE VALVE 80121 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 3/8 Inch Valve Size | CE2NTH 8012180121€1,018.85
MILWAUKEE VALVE 80122 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 1/2 Inch Valve Size | CE2NTJ 8012280122€1,162.76
MILWAUKEE VALVE 80123 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 3/4 Inch Valve Size | CE2NTK 8012380123€1,558.40
MILWAUKEE VALVE 80124 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 1 Inch Valve Size | CE2NTL 8012480124€2,337.64
MILWAUKEE VALVE 80126 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 1 1/2 Inch Valve Size | CE2NTM 8012680126€3,859.94
MILWAUKEE VALVE 80127 Ball Valve, 2 Piece, Full Port, Seal Welded, Carbon Steel, 2 Inch Valve Size | CE2NTN 8012780127€7,576.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE VALVE 81242 Ball Valve, 2 Piece, Seal Welded, Carbon Steel, 1/2 Inch Valve Size
€1,242.76 /unit