LOVEJOY 68514455683 Coupling Hub, RRSC225 Coupling Size, 32mm Bore Size

Item: CJ8PEF Model: 68514455683
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Bore Size32 mm
Bore TypeBored
ColorGray
Coupling SizeRRSC225
Coupling TypeJaw , RRSC
Dimension Cd142.75 mm
Dimension Hd127 mm
Distance Between Spider And Hub Face (dimension Cl)3.05 mm
Hub Length77.72 mm
Hub MaterialCast Iron
Hub Type4
KeywayWithout Keyway
Length Through Bore55.37 mm
Max. Bore67 mm
Min. Bore19 mm
Outside Dia.127 mm
Set Screw Style Coupling Location Size25.4 mm
System Of MeasurementMetric
Volume76.5 cu. in.

Shipping Info:

Ship weight (kg) 4.0995

Product Variants

ProductModelCoupling SizeOutside Dia.Length Through BoreMax. BoreMin. BoreHub LengthDimension CdVolumePrice
LOVEJOY 68514455675 Coupling Hub, RRSC150 Coupling Size, 32mm Bore Size | CJ8PED 68514455675RRSC15095.25 mm44.45 mm48 mm16 mm66.8 mm112.78 mm36.98438 cu. in.-
RFQ
LOVEJOY 68514455679 Coupling Hub, RRSC190 Coupling Size, 32mm Bore Size | CJ8PEE 68514455679RRSC190114.3 mm49.28 mm54 mm19 mm71.63 mm127 mm57.105 cu. in.€253.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514455683 Coupling Hub, RRSC225 Coupling Size, 32mm Bore Size