Item | MIG Welder |
Amp Range | 30-650A |
Application | General Fabrication, General Manufacturing, Heavy Industrial Manufacturing, Light Gauge Tube And Sheet, Sheet Metal Fabrication, Structural Steel Fabrication, Transportation |
Color | Blue |
Enhanced Process | Pulsed Mig (GMAW-P) |
Features | Easy To Use, Accu-Pulse(R), Arcconnect(Tm), Fan-On-Demand(Tm), Dedicated Wire Feeder Options, Gouge Mode, Backwards Compatibility, Wind Tunnel Technology |
For Material Type | Mild Steel, Stainless Steel |
For Max. Mild Steel Thickness | 1/2" |
For Min. Mild Steel Thickness | 0.025" |
For Minimum Material Thickness | 1/40" (Mild Steel) |
Input Frequency | 60 Hz |
Input Voltage | 230/460V AC |
Max. Amps | 650A |
Max. Wire Dia. | 5/64" |
Maximum Wire Feed Speed | 780 in./min. |
Min. Wire Dia. | 0.035" |
Minimum Amperage (mig) | 30A |
Model | 951808 |
Overall Depth | 31.66" |
Overall Height | 22.34" |
Overall Width | 15.36" |
Phase | 3 |
Plug Type | Bare Leads |
Portability | Wheeled Mounted |
Promotion Restriction | Not Eligible For Promotion |
Welded Material | Mild Steel, Stainless Steel |
Welder Kit Type | MIG Package, Single Wire Feeder |
Welder Series | DELTAWELD 500 |
Welding Processes | Air Carbon Arc Cutting And Gouging, Flux Cored Welding, MIG Welding |
Wire Type | Flux Cored, Solid , Flux-Cored, Solid |
Amperage Range | 30-650A |
For Maximum Material Thickness | 1/2" (Mild Steel) |
For Wire Type | Flux Cored, Solid |
Includes | 0.035/0.045 in. V-Groove Drive Rolls, 15 ft. Work Cable with 600 A C-Clamp, Bernard BTB 400 A MIG Gun, Deltaweld 350/500 Running Gear/Cylinder Rack, Flowmeter Regulator with 5 ft. Gas Hose, Single-Wire Intellx Pro Bench-Style Wire Feeder |
Max. Wire Diameter | 5/64" (Flux Cored), 5/64" (Solid) |
Maximum Amperage (mig) | 650A |
Maximum Wire Diameter - Flux-cored | 0.078" |
Maximum Wire Diameter - Solid | 0.078" |
Merchandising Process | MIG, Pulsed MIG, Flux Cored, Arc Gouging |
Minimum Wire Diameter | 0.035" (Flux-Cored) |
Polarity | DC |
Process | MIG Welding (GMAW), Flux-Cored Welding (FCAW), Air Carbon Arc Cutting and Gouging (CAC-A) |
Rated Output @ Duty Cycle (mig) | 500 A @ 39 V, 100%, 575 A @ 42.75 V, 60%, 650 A @ 44 V, 25% |
Standards | CSA CERTIFIED |
Welding Power Source Type | CV |