MILLER ELECTRIC 951065 Mig Welder Wheeled 230/460/575vac | AE3YRR 5GVZ4

MILLER ELECTRIC 951065 Mig Welder Wheeled 230/460/575vac

Item: AE3YRR Model: 951065Cross Ref: 5GVZ4
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Welder
Duty Cycle60%, 40%
Input17/21/42A
Input Voltage230/460/575V AC
Material Thickness22 ga. to 1/2"
Material Thickness Mild Steel22 ga. to 1/2"
Output Range30-300A
Overall Depth40"
Overall Height30"
Overall Width19"
Phase1
Rated Output200A@28V DC/250A@28V DC
Welded MaterialAluminum, Mild Steel
Wire Size0.023" to 0.045", 0.030" to 0.045"
ApplicationCustomizing, DIY, Farm And Ranch, Home Hobbyist, Manufacturing, Metal Art, Racing, Restoring, Sculptures
For Material TypeAluminum, Mild Steel, Stainless Steel
Input Frequency60 Hz
Maximum Wire Diameter - Aluminum0.063"
Maximum Wire Diameter - Flux-cored0.045"
Maximum Wire Feed Speed700 in./min.
Minimum Amperage (mig)30A
Plug Type6-50P
PolarityDC
StandardsCSA CERTIFIED
Weight205 lbs.
Welding Power Source TypeCV

Shipping Info:

Ship weight (kg) 128.82
Ship height (cm)121.92
Ship length (cm)114.3
Ship width (cm)53.34
HS code8515390040
Country of OriginUS

Product Details:

    • Material Thickness Aluminium (14 ga. to 3/8")
    • Portability (Wheeled Mounted)

Product Variants

ProductModelPhaseInput VoltageMax. AmpsPlug TypeRated Output @ Duty Cycle (mig)Overall DepthOverall HeightOverall WidthPrice
MILLER ELECTRIC 907321 Mig Welder Wheeled 200 (208)/230vac | AB9YVL 2GPJ9 9073211----40"30"19"€6,101.03
MILLER ELECTRIC 907322 Mig Welder Wheeled 230/460/575vac | AC3EBG 2RVD2 9073221----40"30"19"€6,169.98
MILLER ELECTRIC 500536 Mig Welder Wheeled 230vac | AE8KLJ 6DLV9 5005361----36 1/2"31 1/2"18 7/8"€3,121.18
MILLER ELECTRIC 951603 MIG Welder 120/240VAC | AH9LFN 40JC22 9516031----11 1/4"12 1/2"20 1/2"€3,113.14
MILLER ELECTRIC 907614 MIG Welder 120/240VAC 1 Phase | AH9LFP 40JC24 9076141----20 1/2"12 1/2"20 1/2"€2,735.05
MILLER ELECTRIC 907780 Multiprocess Welder, Multimatic 235, DC, MIG/Stick Pack | CN2RMN 907405 / 4YPL6 907780--------€4,098.74
MILLER ELECTRIC 951961 MIG Welding Package, Millermatic 252, MIG/Aluminum Pack w/Running Gear, 30 to 300 A | CN2RMP 951065 / 5GVZ4 951961--------€8,898.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 951065 Mig Welder Wheeled 230/460/575vac