MILLER ELECTRIC 500536 Mig Welder Wheeled 230vac | AE8KLJ 6DLV9

MILLER ELECTRIC 500536 Mig Welder Wheeled 230vac

Item: AE8KLJ Model: 500536Cross Ref: 6DLV9
In Stock

Get it by Wednesday, Jun 11

€3,304.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Welder
Duty Cycle60%
Material Thickness24 ga. to 1/2"
Mild Steel Material Thickness24 ga. to 1/2"
Output Range30-250A
Overall Depth36 1/2"
Overall Height31 1/2"
Overall Width18 7/8"
Phase1
Rated Output175A@25.5V DC
Wire Size0.023" to 0.045"
ApplicationFlux-cored, Gas Or Gasless Welding Applications, MIG
ColorWhite
For Material TypeMild Steel, Stainless Steel
Input Frequency60 Hz
Input Voltage220/230/240V AC
Maximum Wire Diameter - Flux-cored0.045"
Maximum Wire Feed Speed700 in./min.
Minimum Amperage (mig)30A
Plug Type6-50P
PolarityDC
Rated Output @ Duty Cycle (mig)200A @ 24V, 60%
StandardsCSA, UL
Weight186 lbs.
Welding Power Source TypeCV

Shipping Info:

Ship weight (kg) 100.8
Ship height (cm)91.44
Ship length (cm)105.41
Ship width (cm)53.98
HS code8515390040
Country of OriginUS

Product Details:

    • Material Thickness Aluminium (16 ga. to 1/2")
    • Portability (Wheeled Mounted)

Product Variants

ProductModelPhaseInput VoltageMax. AmpsPlug TypeRated Output @ Duty Cycle (mig)Overall DepthOverall HeightOverall WidthPrice
MILLER ELECTRIC 907321 Mig Welder Wheeled 200 (208)/230vac | AB9YVL 2GPJ9 9073211----40"30"19"€6,101.03
MILLER ELECTRIC 907322 Mig Welder Wheeled 230/460/575vac | AC3EBG 2RVD2 9073221----40"30"19"€6,169.98
MILLER ELECTRIC 951065 Mig Welder Wheeled 230/460/575vac | AE3YRR 5GVZ4 9510651230/460/575V AC---40"30"19"-
RFQ
MILLER ELECTRIC 951603 MIG Welder 120/240VAC | AH9LFN 40JC22 9516031----11 1/4"12 1/2"20 1/2"€3,113.14
MILLER ELECTRIC 907614 MIG Welder 120/240VAC 1 Phase | AH9LFP 40JC24 9076141----20 1/2"12 1/2"20 1/2"€2,735.05
MILLER ELECTRIC 907780 Multiprocess Welder, Multimatic 235, DC, MIG/Stick Pack | CN2RMN 907405 / 4YPL6 907780--------€4,098.74
MILLER ELECTRIC 951961 MIG Welding Package, Millermatic 252, MIG/Aluminum Pack w/Running Gear, 30 to 300 A | CN2RMP 951065 / 5GVZ4 951961--------€8,898.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 500536 Mig Welder Wheeled 230vac
€3,304.78 /unit