Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 4BB28 Container Chain for 7E989 and AF3KLD | AD6VWY

DAYTON JLC927-2 Container Chain for 7E989 and AF3KLD

Item: AD6VWY Model: JLC927-2Cross Ref: 4BB28
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Container
Height18"
MaterialPlastic
Width7 1/2"
ColorBlack
Compatible Load Capacity30000 lbs.
Compatible With Manufacturer Part NumberJLC927-2
Depth16"
For Minimum Chain Length15 ft.
Maximum Load Capacity30000 lbs.
Product TypeChain Container

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)17.78
Ship length (cm)45.72
Ship width (cm)19.05
HS code8431100010
Country of OriginUS

Product Variants

ProductModelHeightColorMaterialFits BrandPrice
DAYTON MHGXEC96AGGS Chain Container | AH4KNH 34VA09 MHGXEC96AGGS11 1/2"Not ApplicablePlasticDayton€178.73
DAYTON JLC927-3 Chain Container, Plastic, 7 1/2 Inch Width, 23 Inch Height, Single, 20 ft. Chain Lift | CH9UWX JLC927-323"Black--€289.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON JLC927-2 Container Chain for 7E989 and AF3KLD
€160.74 /unit