Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO VLM-500-5-060 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, Straight | CT3DJV

MICRO 100 VLM-500-5-060 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, Straight

Item: CT3DJV Model: VLM-500-5-060Cross Ref: 54EX79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Corner Radius0.06"
Cutting DirectionRight Hand
Cutting Length1 3/4"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing, Roughing
End Mill StyleCorner Radius
End TypeSingle End
FinishBright, Uncoated
GradeGrade AAA
Helix AngleVariable
List NumberVLM
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes5
Overall Length4 1/2"
Primary Material ApplicationHardened Steel, Nickel, Titanium
Shank Dia.1/2"
Shank TypeStraight
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut1 3/4"
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.FinishEnd TypeOverall LengthCorner RadiusPrice
MICRO 100 VLM-187-4X Carbide End Mill 3/16 Cut 3/4 4 Flutes | AA6QMG 14N054 VLM-187-4X0.188"4Corner Radius0.188"AlTiN CoatSingle End2 1/2"0.01"€60.13
MICRO 100 VLM-312-4X Carbide End Mill 5/16 Cut 1-1/8 4 Flutes | AA6QMJ 14N058 VLM-312-4X0.312"4Corner Radius0.312"AlTiN CoatSingle3"0.02"€71.30
MICRO 100 VLM-500-4X Carbide End Mill 1/2 Cut 2-1/4 4 Flutes | AA6QML 14N064 VLM-500-4X1/2"4Corner Radius1/2"AlTiN CoatSingle4 1/2"0.03"€124.63
MICRO 100 VLM-625-4X Carbide End Mill 5/8 Cut 2-1/4 4 Flutes | AA6QMM 14N066 VLM-625-4X5/8"4Corner Radius5/8"AlTiN CoatSingle5"0.03"€252.54
MICRO VLM-500-5-090K Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, 1 3/4 Inch Length Of Cut | CT3DJA VLM-500-5-090K1/2"5Corner Radius1/2"nACRoSingle End4 1/2"0.09"€146.51
MICRO VLM-312-5-020K Corner Radius End Mill, 5 Flutes, 5/16 Inch Milling Dia, 1 1/8 Inch Length Of Cut | CT3DKW VLM-312-5-020K0.312"5Corner Radius0.312"nACRoSingle End3"0.02"€72.13
MICRO VLM-375-5-020K Corner Radius End Mill, 5 Flutes, 3/8 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CT3DWG VLM-375-5-020K3/8"5Corner Radius3/8"nACRoSingle End3"0.02"€86.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 VLM-500-5-060 Corner Radius End Mill, 5 Flutes, 1/2 Inch Milling Dia, Straight
€151.03 /unit