BUSSMANN 12CAV2 Medium Voltage Fuse, 2 A, 12 kVAC | BC8QHL

BUSSMANN 12CAV2 Fuse Link, 2A, 12kVAC

Item: BC8QHL Model: 12CAV2
Limited Availability
€548.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage12 kV AC
Amps2A
Fuse Size / Group8CAV
Indicator StyleStriker Pin
PackagingBulk
Termination TypeNon Standard Cartridge
TypeTransformer Fuse Link , Voltage And Auxiliary Transformer Fuse Link

Shipping Info:

Ship weight (kg) 0.6945

Product Details:

    • CAV Series

Product Variants

ProductModelAmpsIndicator StyleTermination TypeAc VoltageHeightInterrupt RatingFuse TypeFuse Size / GroupPrice
BUSSMANN 12ABCNA3.15 Medium Voltage Fuse, 3.15 A, 12 kVAC, 25.4 mm Dia., 195.3 mm Length | BC8YLK 12ABCNA3.153.15AWithout IndicatorCartridge12 kV AC25.4 mm45 kAMedium, Normal Blow-€352.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 12CAV2 Fuse Link, 2A, 12kVAC
€548.96 /unit