Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO VHM-375-5-020K Corner Radius End Mill, 5 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut | CT3DKR

MICRO 100 VHM-375-5-020K Corner Radius End Mill, 5 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut

Item: CT3DKR Model: VHM-375-5-020KCross Ref: 54EX22
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Cast Iron (k) CompatibilityYes
Corner Radius0.02"
Cutting DirectionRight Hand
Cutting Length7/8"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeSingle End
FinishnACRo
Hardened CompatibilityYes
Helix AngleVariable
MaterialCarbide
Milling Dia.3/8"
Non Ferrous (n) CompatibilityYes
Number Of Flutes5
Overall Length2 1/2"
Primary Material ApplicationHardened Steel, Nickel, Titanium
Primary Material Application Iso CodeH, S
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningnACRo
Length Of Cut7/8"
List NumberVHM
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Max. Helix Angle38°
Measurement SystemFractional Inch
Min. Helix Angle36°
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)0.95
Ship length (cm)6.35
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesEnd Mill StyleShank Dia.FinishOverall LengthCorner RadiusHelix AnglePrice
MICRO VHM-500-5-090K Corner Radius End Mill, 1/2 Inch Milling Dia, 0.09 Inch Corner Radius | CT3DDF VHM-500-5-090K1/2"5Corner Radius1/2"nACRo3"0.09"Variable€114.06
MICRO VHM-500-5-090 Corner Radius End Mill, Carbide Finish, 1/2 Inch Milling Dia, 5 Flutes | CT3DNN VHM-500-5-0901/2"5Corner Radius1/2"Bright, Uncoated3"0.09"Variable€101.12
MICRO VHMM-030-5 Corner Radius End Mill, Carbide Finish, 3 mm Milling Dia, 5 Flutes | CT3DRB VHMM-030-53 mm5Corner Radius4 mmBright, Uncoated50 mm0.3 mmVariable€27.01
MICRO VHSM-030-5 Corner Radius End Mill, Carbide Finish, 3 mm Milling Dia, 5 Flutes | CT3DRC VHSM-030-53 mm5Corner Radius4 mmBright, Uncoated50 mm0.3 mmVariable€24.22
MICRO VHSM-030-5K Corner Radius End Mill, Carbide, Nacro Finish, 3 mm Milling Dia, 0.30 mm Corner Radius | CT3DVN VHSM-030-5K3 mm5Corner Radius4 mmnACRo50 mm0.3 mmVariable€30.65
MICRO VHMM-030-5K Corner Radius End Mill, Carbide, Nacro Finish, 3 mm Milling Dia, 0.30 mm Corner Radius | CT3DVP VHMM-030-5K3 mm5Corner Radius4 mmnACRo50 mm0.3 mmVariable€33.38
MICRO VHMM-250-4X Corner Radius End Mill, 4 Flutes, 25 mm Milling Dia, 38 mm Length Of Cut | CT3DHW VHMM-250-4X25 mm4Corner Radius25 mmAluminum Titanium Nitride127 mm0.8 mm-€462.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 VHM-375-5-020K Corner Radius End Mill, 5 Flutes, 3/8 Inch Milling Dia, 7/8 Inch Length Of Cut
€80.82 /unit