Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO HMCM-1210-4X Corner Radius End Mill, 4 Flutes, 12 mm Milling Dia, 26 mm Length Of Cut, Straight | CT3DHM

MICRO 100 HMCM-1210-4X Corner Radius End Mill, 4 Flutes, 12 mm Milling Dia, 26 mm Length Of Cut, Straight

Item: CT3DHM Model: HMCM-1210-4XCross Ref: 60NR46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius1 mm
Cutting Length26 mm
Cutting TypeCorner Radius
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleCorner Radius
End TypeSingle End
FinishAluminum Titanium Nitride
Flute TypeHelical
Helix Angle45°
List NumberHMCM
MaterialCarbide
Material ApplicationSteel
Milling Dia.12 mm
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationHardened Steel
Shank Dia.12 mm
Shank TypeStraight
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCorner RadiusEnd Mill ApplicationCutting LengthPrice
MICRO 100 HMCM-2010-4X End Mill | AA6LRT 14G199 HMCM-2010-4X20 mm20 mmAlTiN CoatSingle End125 mm1 mmRoughing/Finishing38 mm€499.80
MICRO 100 HMCM-0305-4X End Mill | AA6RXQ 14T391 HMCM-0305-4X3 mm6 mmAlTiN CoatSingle End57 mm0.5 mmRoughing/Finishing8 mm€137.03
MICRO 100 HMCM-0405-4 End Mill | AA6RXU 14T394 HMCM-0405-44 mm6 mmUncoatedSingle End57 mm0.5 mmRoughing/Finishing11 mm€96.48
MICRO 100 HMCM-0510-4X End Mill | AA6RXZ 14T404 HMCM-0510-4X5 mm6 mmAlTiN CoatSingle57 mm1 mmFinishing, Roughing13 mm€118.39
MICRO 100 HMCM-0610-4X End Mill | AA6RYD 14T410 HMCM-0610-4X6 mm6 mmAlTiN CoatSingle End57 mm1 mmRoughing/Finishing13 mm€110.32
MICRO 100 HMCM-0805-4X End Mill | AA6RYF 14T416 HMCM-0805-4X8 mm8 mmAlTiN CoatSingle End75 mm0.5 mmRoughing/Finishing19 mm€125.10
MICRO 100 HMCM-1005-4 End Mill | AA6RYG 14T423 HMCM-1005-410 mm10 mmUncoatedSingle End80 mm0.5 mmRoughing/Finishing22 mm€123.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 HMCM-1210-4X Corner Radius End Mill, 4 Flutes, 12 mm Milling Dia, 26 mm Length Of Cut, Straight
€206.36 /unit