Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 HMCM-2010-4X End Mill | AA6LRT 14G199

MICRO 100 HMCM-2010-4X End Mill

Item: AA6LRT Model: HMCM-2010-4XCross Ref: 14G199
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€543.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Corner Radius1 mm
Cutting DirectionRight Hand
Cutting Length38 mm
Cutting TypeCenter , Center Cutting
Diameter20 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleCorner Radius
End TypeCorner Radius , Single End
FinishAlTiN Coat
Helix Angle45°
MaterialCarbide
Milling Dia.20 mm
Number Of Flutes4
Overall Length125 mm
Primary Material Application Iso CodeH, M, P
Shank Dia.20 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut38 mm
List NumberHMCM
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemMetric
Primary Material ApplicationHardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)2.79
Ship length (cm)12.5
Ship width (cm)3.05
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthCorner RadiusEnd Mill ApplicationCutting LengthPrice
MICRO 100 HMCM-0305-4X End Mill | AA6RXQ 14T391 HMCM-0305-4X3 mm6 mmAlTiN CoatSingle End57 mm0.5 mmRoughing/Finishing8 mm€137.03
MICRO 100 HMCM-0405-4 End Mill | AA6RXU 14T394 HMCM-0405-44 mm6 mmUncoatedSingle End57 mm0.5 mmRoughing/Finishing11 mm€96.48
MICRO 100 HMCM-0510-4X End Mill | AA6RXZ 14T404 HMCM-0510-4X5 mm6 mmAlTiN CoatSingle57 mm1 mmFinishing, Roughing13 mm€118.39
MICRO 100 HMCM-0610-4X End Mill | AA6RYD 14T410 HMCM-0610-4X6 mm6 mmAlTiN CoatSingle End57 mm1 mmRoughing/Finishing13 mm€110.32
MICRO 100 HMCM-0805-4X End Mill | AA6RYF 14T416 HMCM-0805-4X8 mm8 mmAlTiN CoatSingle End75 mm0.5 mmRoughing/Finishing19 mm€125.10
MICRO 100 HMCM-1005-4 End Mill | AA6RYG 14T423 HMCM-1005-410 mm10 mmUncoatedSingle End80 mm0.5 mmRoughing/Finishing22 mm€123.55
MICRO 100 HMCM-1005-4X End Mill | AA6RYH 14T424 HMCM-1005-4X10 mm10 mmAlTiN CoatSingle End80 mm0.5 mmRoughing/Finishing22 mm€133.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 HMCM-2010-4X End Mill
€543.50 /unit