Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO BEF-045-250 Ball End Mill, 2 Flutes, 1/32 Inch Milling Dia | CT3CTB

MICRO 100 BEF-045-250 Ball End Mill, 2 Flutes, 1/32 Inch Milling Dia

Item: CT3CTB Model: BEF-045-250Cross Ref: 54ER62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length0.062"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill StyleBall Nose
End TypeSingle End
FinishBright, Uncoated
Hardened CompatibilityYes
Helix Angle20°
MaterialCarbide
Milling Dia.0.031"
Neck Dia.1/32"
Neck Length5/32"
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationGraphite, Nickel, Steel, Titanium
Primary Material Application Iso CodeO, P, S
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Length Of Cut1/16"
List NumberBEF
Material - MachiningCarbide
Material Grade - MachiningGrade AAA
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishOverall LengthMilling Dia.End Mill ApplicationCutting LengthNeck LengthNeck Dia.Price
MICRO BEF-020-250 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPT BEF-020-2501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"7/32"1/64"€46.28
MICRO BEF-020-150 Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia | CT3CPU BEF-020-1501/8"Bright, Uncoated1 1/2"0.02"Roughing/Finishing0.016"3/32"1/64"€53.90
MICRO BEF-020-030K Ball End Mill, 2 Flutes, 0.02 Inch Milling Dia, 1/64 Inch Length Of Cut | CT3CPX BEF-020-030K1/8"nACRo1 1/2"0.02"Finishing, Roughing0.016"--€51.38
MICRO BEF-030-100 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CPZ BEF-030-1001/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"1/16"1/64"€49.98
MICRO BEF-030-200 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQB BEF-030-2001/8"Bright, Uncoated1 1/2"-Finishing, Roughing0.031"1/8"1/64"€53.65
MICRO BEF-025-250 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQD BEF-025-2501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/16"1/64"€57.36
MICRO BEF-025-150 Ball End Mill, 2 Flutes, 0.03 Inch Milling Dia | CT3CQE BEF-025-1501/8"Bright, Uncoated1 1/2"-Roughing/Finishing0.031"3/32"1/64"€54.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 BEF-045-250 Ball End Mill, 2 Flutes, 1/32 Inch Milling Dia
€56.28 /unit