Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER LA21RB327 Wheel, 3-7/8 Inch Dia, 1-1/8 Inch W, 1/4 Inch | CQ8HPN

CARRIER LA21RB327 Wheel, 3-7/8 Inch Dia, 1-1/8 Inch Width, 1/4 Inch Size

Item: CQ8HPN Model: LA21RB327Cross Ref: 116A30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Fits BrandCarrier
For Use With Mfr. Model Number48HDT006-510
Compatible Manufacturer Part Number48HDT006-510
Overall Diameter3 7/8"
Overall Width1 1/8"
Product TypeBlower Wheel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
CARRIER LA11XA046 Inducer Wheel | CQ8HNZ LA11XA046LA11XA046€80.70
CARRIER LA21RB548 Inducer Wheel, 5.75 Inch Dia, 5/16 Inch Bore, Universal | CQ8HPA LA21RB548LA21RB548€125.42
CARRIER LA11ZD058 Inducer Wheel, Universal | CQ8HPB LA11ZD058LA11ZD058€99.48
CARRIER LA11XA048 Inducer Wheel, Universal, 3 3/4 Inch Length | CQ8HPC LA11XA048LA11XA048€65.25
CARRIER LA22LA025 Wheel, .5 Inch Bore, 11-1/8 Inch Dia | CQ8HPD LA22LA025LA22LA025€213.07
CARRIER LA22LA019 Wheel, 1/2 Inch Bore, 11-7/8 Inch Dia | CQ8HPE LA22LA019LA22LA019€243.35
CARRIER LA22LA036 Wheel, 10-5/8 Inch X 10-5/8 Inch | CQ8HPF LA22LA036LA22LA036€229.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER LA21RB327 Wheel, 3-7/8 Inch Dia, 1-1/8 Inch Width, 1/4 Inch Size
€151.12 /unit