Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 50M050080J020 Hex Cap Screw M5-0.80 x 20mm - Pack Of 25 | AD6TRN 4AGU7

MICRO PLASTICS 50M050080J020 Hex Head Cap Screw, M5x0.8 Thread Size, Nylon, 20 mm Lg., 3.8 mm Head Ht., Plain, 25 Pk

Item: AD6TRN Model: 50M050080J020Cross Ref: 4AGU7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeNon Graded
Head Height3.8 mm
Head TypeHex
Head Width8 mm
Length20 mm
MaterialNylon
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM5 x 0.8
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length20 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Minimum Thread Length20 mm
Overall Length20 mm
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.91
Ship length (cm)7.62
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 50M050080J020 Hex Head Cap Screw, M5x0.8 Thread Size, Nylon, 20 mm Lg., 3.8 mm Head Ht., Plain, 25 Pk
€4.93 /pack