Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON MH13X46302G Mold-On Rubber Rigid Caster 6 Inch | AH2FMD 26FG80

DAYTON MH13X46302G Mold-On Rubber Rigid Caster 6 Inch

Item: AH2FMD Model: MH13X46302GCross Ref: 26FG80
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMold-On Rubber,Rigid Caster,6 In
Fits BrandDayton
Accessory TypeMold-On Rubber Rigid Caster
Compatible Manufacturer Model Number13X463, 13X464, 13X465, 13X466, 13X467
MaterialRubber
Overall Width6"

Shipping Info:

Ship weight (kg) 2.214
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON MH13X46302G Mold-On Rubber Rigid Caster 6 Inch
€123.83 /unit