Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 27KY2500500 Push Inch Rivet Keyhole 1/4 Inch - Pack Of 25 | AD7QKR 4FXV1

MICRO PLASTICS 27KY2500500 Push-In Rivet, 0.931 In Rivet Lg., 0.317 In Rivet Dia., 1/4 In Hole Size, Keyhole, Off White, 25 Pk

Item: AD7QKR Model: 27KY2500500Cross Ref: 4FXV1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorOff White
Grip Size1/2"
Head Dia.1/2"
Head Height1/16"
Head TypeRound Spacer
Hole Size1/4"
MaterialNylon
Rivet Dia.0.317"
Rivet Length0.931"
Shank TypeKeyhole
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length15/16"
Compatible MaterialMetal, Wood
FinishNo Finish
Head Diameter1/2"
Material Grade/classUngraded
Maximum Hole Diameter1/4"
Maximum Material Thickness1/2"
Maximum Operating Temperature185°F
Minimum Operating Temperature-40°F
Overall Length1"
Product TypePush-In Rivet
Shank Diameter0.317"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Reusable

Product Variants

ProductModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePkg. Qty.Price
MICRO PLASTICS 27KY1560125 Push Inch Rivet Keyhole 5/32 Inch - Pack Of 25 | AD7QKK 4FXU4 27KY15601250.412"0.055"0.199"Round SpacerNylonOff White-40°F to +185°F25€4.24
MICRO PLASTICS 27KY2500187 Push Inch Rivet Keyhole 1/4 Inch - Pack Of 25 | AD7QKT 4FXV2 27KY25001870.621"0.063"0.319"Round SpacerNylonOff White-40°F to +185°F25€12.23
MICRO PLASTICS 27KY1870250 Push Inch Rivet Keyhole 3/16 Inch - Pack Of 25 | AD7QKU 4FXV3 27KY18702500.579"0.056"0.243"Round SpacerNylonOff White-40°F to +185°F25€5.19
MICRO PLASTICS 27KY1870187 Push Inch Rivet Keyhole 3/16 Inch - Pack Of 25 | AD7QKV 4FXV4 27KY18701870.524"0.052"6/25"Round SpacerNylonOff White-40°F to +185°F25€7.91
MICRO PLASTICS 27KY1560093 Push Inch Rivet Keyhole 5/32 Inch - Pack Of 25 | AD7QLB 4FXW2 27KY15600930.385"0.056"0.202"Round SpacerNylonOff White-40°F to +185°F25€15.31
MICRO PLASTICS 27KY1250156 Push Inch Rivet Keyhole 1/8 Inch - Pack Of 25 | AD7QLC 4FXW3 27KY12501560.398"0.055"0.163"Round SpacerNylonOff White-40°F to +185°F25€4.64
MICRO PLASTICS 27KY1250125 Push Inch Rivet Keyhole 1/8 Inch - Pack Of 25 | AD7QLD 4FXW4 27KY12501250.364"0.05"0.162"Round SpacerNylonOff White-40°F to +185°F25€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 27KY2500500 Push-In Rivet, 0.931 In Rivet Lg., 0.317 In Rivet Dia., 1/4 In Hole Size, Keyhole, Off White, 25 Pk
€9.49 /pack