Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 27KY1560093 Push Inch Rivet Keyhole 5/32 Inch - Pack Of 25 | AD7QLB 4FXW2

MICRO PLASTICS 27KY1560093 Push-In Rivet, 0.385 In Rivet Lg., 0.202 In Rivet Dia., 5/32 In Hole Size, Keyhole, Off White, 25 Pk

Item: AD7QLB Model: 27KY1560093Cross Ref: 4FXW2
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorOff White
Grip Size0.093"
Head Dia.5/16"
Head Height0.056"
Head TypeRound Spacer
Hole Size5/32"
MaterialNylon
Rivet Dia.0.202"
Rivet Length0.385"
Shank TypeKeyhole
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length3/8"
Compatible MaterialMetal, Wood
FinishNo Finish
Head Diameter5/16"
Material Grade/classUngraded
Maximum Hole Diameter0.156"
Maximum Material Thickness3/32"
Maximum Operating Temperature185°F
Minimum Operating Temperature-40°F
Overall Length7/16"
Product TypePush-In Rivet
Shank Diameter0.202"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Reusable

Product Variants

ProductModelRivet LengthHead HeightRivet Dia.Head TypeMaterialColorTemp. RangePkg. Qty.Price
MICRO PLASTICS 27KY1560125 Push Inch Rivet Keyhole 5/32 Inch - Pack Of 25 | AD7QKK 4FXU4 27KY15601250.412"0.055"0.199"Round SpacerNylonOff White-40°F to +185°F25€4.24
MICRO PLASTICS 27KY2500500 Push Inch Rivet Keyhole 1/4 Inch - Pack Of 25 | AD7QKR 4FXV1 27KY25005000.931"1/16"0.317"Round SpacerNylonOff White-40°F to +185°F25€8.97
MICRO PLASTICS 27KY2500187 Push Inch Rivet Keyhole 1/4 Inch - Pack Of 25 | AD7QKT 4FXV2 27KY25001870.621"0.063"0.319"Round SpacerNylonOff White-40°F to +185°F25€12.23
MICRO PLASTICS 27KY1870250 Push Inch Rivet Keyhole 3/16 Inch - Pack Of 25 | AD7QKU 4FXV3 27KY18702500.579"0.056"0.243"Round SpacerNylonOff White-40°F to +185°F25€5.19
MICRO PLASTICS 27KY1870187 Push Inch Rivet Keyhole 3/16 Inch - Pack Of 25 | AD7QKV 4FXV4 27KY18701870.524"0.052"6/25"Round SpacerNylonOff White-40°F to +185°F25€7.91
MICRO PLASTICS 27KY1250156 Push Inch Rivet Keyhole 1/8 Inch - Pack Of 25 | AD7QLC 4FXW3 27KY12501560.398"0.055"0.163"Round SpacerNylonOff White-40°F to +185°F25€4.64
MICRO PLASTICS 27KY1250125 Push Inch Rivet Keyhole 1/8 Inch - Pack Of 25 | AD7QLD 4FXW4 27KY12501250.364"0.05"0.162"Round SpacerNylonOff White-40°F to +185°F25€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 27KY1560093 Push-In Rivet, 0.385 In Rivet Lg., 0.202 In Rivet Dia., 5/32 In Hole Size, Keyhole, Off White, 25 Pk