Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 15TSP111 Round Standoff 4-40 x 7/8 L - Pack Of 10 | AD3JQP 3ZMY1

MICRO PLASTICS 15TSP111 Round Standoff, 4-40 Thread Size, Nylon, 7/8 In Lg., 3/16 In O.D., Off White, 10 Pk

Item: AD3JQP Model: 15TSP111Cross Ref: 3ZMY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorOff White
Inside Dia. Tolerance-0.005" to +0.005"
Length7/8"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.3/16"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range185°F
Thread Depth3/8"
Thread Size#4-40
TypeFemale

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread DepthOutside Dia. ToleranceInside Dia. ToleranceTemp. RangeMaterialOutside Dia.Pkg. Qty.Price
MICRO PLASTICS 15TSP056 Round Standoff 2-56 x 1/2 L - Pack Of 10 | AD3JPZ 3ZMW5 15TSP056#2-561/2"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€8.50
MICRO PLASTICS 15TSP055 Round Standoff 2-56 x 7/16 L - Pack Of 10 | AD3JQB 3ZMW7 15TSP055#2-567/16"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€4.05
MICRO PLASTICS 15TSP115 Round Standoff 4-40 x 1 L - Pack Of 10 | AD3JQC 3ZMW8 15TSP115#4-403/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€3.93
MICRO PLASTICS 15TSP101 Round Standoff 4-40 x 1/4 L - Pack Of 10 | AD3JQJ 3ZMX5 15TSP101#4-401/4"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€8.94
MICRO PLASTICS 15TSP100 Round Standoff 4-40 x 3/16 L - Pack Of 10 | AD3JQK 3ZMX6 15TSP100#4-403/16"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€3.67
MICRO PLASTICS 15TSP109 Round Standoff 4-40 x 3/4 L - Pack Of 10 | AD3JQL 3ZMX7 15TSP109#4-403/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€4.14
MICRO PLASTICS 15TSP145 Round Standoff 6-32 x 1/2 L - Pack Of 10 | AD3JQT 3ZMY4 15TSP145#6-321/2"-0.015" to +0.015"-0.005" to +0.005"185°FNylon3/16"10€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 15TSP111 Round Standoff, 4-40 Thread Size, Nylon, 7/8 In Lg., 3/16 In O.D., Off White, 10 Pk
€4.04 /pack