Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TRG-7 Boring Bar Bore Diameter 7/16 In | AA7AKR 15R563

MICRO 100 TRG-7 Boring Bar Bore Diameter 7/16 In

Item: AA7AKR Model: TRG-7Cross Ref: 15R563
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
ApplicationBoring
Bore Dia.0.438"
Boring Bar TypeForming Tool
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesZinc Coated Shank
FinishZinc Coat , Zinc Coated
MaterialCarbide
Measurement SystemFractional Inch
Min. Bore Dia.7/16"
Overall Length4"
Shank Dia.0.438"
Shank MaterialCarbide

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)1.11
Ship length (cm)10.16
Ship width (cm)1.11
HS code8209000030
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthCutting DirectionMaterialPrice
MICRO 100 TRG-10 Boring Bar Bore Diameter 5/8 In | AA7AKM 15R559 TRG-105/8"Zinc Coat5/8"6"Right Hand-€51.20
MICRO 100 TRG-4 Boring Bar Bore Diameter 1/4 In | AA7AKN 15R560 TRG-41/4"Zinc Coat1/4"2 1/2"Right Hand-€32.56
MICRO 100 TRG-5 Boring Bar Bore Diameter 5/16 In | AA7AKP 15R561 TRG-50.312"Zinc Coat0.312"3"Right Hand-€34.71
MICRO 100 TRG-6 Boring Bar Bore Diameter 3/8 In | AA7AKQ 15R562 TRG-63/8"Zinc Coat3/8"3 1/2"Right Hand-€37.62
MICRO 100 TRG-8 Boring Bar Bore Diameter 1/2 In | AA7AKT 15R564 TRG-81/2"Zinc Coat1/2"5"Right Hand-€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TRG-7 Boring Bar Bore Diameter 7/16 In
€49.65 /unit