Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TRG-5 Boring Bar Bore Diameter 5/16 In | AA7AKP 15R561

MICRO 100 TRG-5 Forming Bit, 0.313 Inch Brazed Width, 3 Inch Overall Length, 0.3125 Inch Shank Dia.

Item: AA7AKP Model: TRG-5Cross Ref: 15R561
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
ApplicationBoring
Bore Dia.0.312"
Boring Bar TypeForming Tool
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesZinc Coated Shank
FinishZinc Coat , Zinc Coated
Measurement SystemFractional Inch
Min. Bore Dia.5/16"
Overall Length3"
Shank Dia.0.312"
Shank MaterialCarbide
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.79
Ship length (cm)7.62
Ship width (cm)0.79
HS code8209000030
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthCutting DirectionMaterialPrice
MICRO 100 TRG-10 Boring Bar Bore Diameter 5/8 In | AA7AKM 15R559 TRG-105/8"Zinc Coat5/8"6"Right Hand-€51.20
MICRO 100 TRG-4 Boring Bar Bore Diameter 1/4 In | AA7AKN 15R560 TRG-41/4"Zinc Coat1/4"2 1/2"Right Hand-€32.56
MICRO 100 TRG-6 Boring Bar Bore Diameter 3/8 In | AA7AKQ 15R562 TRG-63/8"Zinc Coat3/8"3 1/2"Right Hand-€37.62
MICRO 100 TRG-7 Boring Bar Bore Diameter 7/16 In | AA7AKR 15R563 TRG-70.438"Zinc Coat0.438"4"Right HandCarbide€41.24
MICRO 100 TRG-8 Boring Bar Bore Diameter 1/2 In | AA7AKT 15R564 TRG-81/2"Zinc Coat1/2"5"Right Hand-€42.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TRG-5 Forming Bit, 0.313 Inch Brazed Width, 3 Inch Overall Length, 0.3125 Inch Shank Dia.
€41.81 /unit