Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SFL-187-35 Router Single Flute Plastic | AA8GRJ 18F078

MICRO 100 SFL-187-35 Router Single Flute Plastic

Item: AA8GRJ Model: SFL-187-35Cross Ref: 18F078
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Router Bit
Cutting DirectionLeft Hand
Cutting TypeSpiral
EndSquare
End TypeSquare , Straight
FinishUN Coated
GradeGrade C2 Micro Grain
MaterialCarbide
Number Of Flutes1
Shank Dia.0.188"
TypeSingle Flute
Cutter Dia.3/16"
Cutting Direction - MachiningRight Hand
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
Length Of Cut5/8"
List NumberSFL
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Overall Length2"
Primary Material ApplicationComposite
Primary Material Application Iso CodeO
Router Bit Flute TypeSpiral Downcut
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.64
Ship length (cm)5.72
Ship width (cm)0.64
HS code8207703060
Country of OriginUS

Product Variants

ProductModelShank Dia.End TypeFinishEndCutting DirectionGradePrice
MICRO 100 SFL-062-42 Router Single Flute Plastic | AA8GRB 18F071 SFL-062-421/4"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€45.97
MICRO 100 SFL-125-22 Router Single Flute Plastic | AA8GRC 18F072 SFL-125-221/8"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€34.99
MICRO 100 SFL-125-24 Router Single Flute Plastic | AA8GRD 18F073 SFL-125-241/8"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€34.51
MICRO 100 SFL-125-42 Router Single Flute Plastic | AA8GRE 18F074 SFL-125-421/4"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€40.74
MICRO 100 SFL-125-44 Router Single Flute Plastic | AA8GRF 18F075 SFL-125-441/4"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€39.89
MICRO 100 SFL-187-33 Router Single Flute Plastic | AA8GRH 18F077 SFL-187-330.188"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€39.20
MICRO 100 SFL-187-45 Router Single Flute Plastic | AA8GRK 18F080 SFL-187-451/4"SquareUN CoatedSquareLeft HandGrade C2 Micro Grain€40.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SFL-187-35 Router Single Flute Plastic
€46.08 /unit