Flat Shipping

Flat Shipping at €24.99 + VAT

3M 21798 Psa Disc Roll No-hole 5 Inch 100g - Pack Of 400 | AB9WMD 2FVD5

3M 7100126820 363I PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, P100 Grit, 4 PK

Item: AB9WMD Model: 7100126820Cross Ref: 2FVD5 / 363I
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€621.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded , Coated
Backing MaterialPaper
Backing WeightF
Coating CoverageOpen
ColorGold
Disc Backing MaterialPaper
Disc Dia.5"
Discs Per Roll100
GradeFine , Medium Duty
Grit100
Resistance PropertiesClog, Heat, Wear
Vacuum Hole DesignNo Hole
Diameter5"
Product TypePSA Disc Roll

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)16.76
Ship length (cm)28.7
Ship width (cm)28.96
HS code6805200000
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignGradeGritColorAbrasive MaterialBacking MaterialPkg. Qty.Price
3M 21799 Disc Roll No Hole 5 Inch 80g Aluminium Oxide - Pack Of 400 | AB9BPY 2AXZ7 7000118091No HoleMedium Duty80GoldAluminum OxidePaper4€567.37
3M 21794 Psa Disc Roll No Hole 6 Inch 60g Aluminium Oxide - Pack Of 400 | AB9BYF 2AZR8 7000118090No HoleCoarse60GoldAluminum OxidePaper4€830.31
3M 21790 Psa Disc Roll No Hole 6 Inch 150g - Pack Of 400 | AB9BYG 2AZT4 7000118098No HoleFine150GoldAluminum OxidePaper4€855.38
3M 21788 Psa Disc Roll No Hole 8 Inch 60g Aluminium Oxide - Pack Of 200 | AB9JHE 2DHK1 7100028467No HoleCoarse60GoldAluminum OxidePaper4€904.55
3M 21791 Psa Disc Roll No Hole 6 Inch 120g - Pack Of 400 | AB9JHF 2DHK6 7000118096No HoleFine120GoldAluminum OxidePaper4€687.10
3M 21786 Psa Disc Roll No Hole 8 Inch 100g - Pack Of 200 | AB9JLY 2DKA9 7100062715No HoleMedium Duty100GoldAluminum OxidePaper4€764.36
3M 21796 Psa Disc Roll No-hole 5 Inch 150g - Pack Of 400 | AB9WMF 2FVE1 7010325454No HoleFine150GoldAluminum OxidePaper4€606.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100126820 363I PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, P100 Grit, 4 PK
€621.49 /pack