Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SDH-500-03X Carbide End Mill 1/2 Inch Cut 1 Inch 3 Flutes | AA6PZE 14M266

MICRO 100 SDH-500-03X Carbide End Mill 1/2 Inch Cut 1 Inch 3 Flutes

Item: AA6PZE Model: SDH-500-03XCross Ref: 14M266
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length1"
Cutting TypeNon Center Cutting
Dimension TypeFractional Inch
EndSingle
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle , Square
FinishAlTiN Coat
GradeGrade C2
Helix Angle60°
List NumberSDH
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes3
Overall Length3"
Shank Dia.1/2"
TypeRoughing
End Mill Cutting TypeNon Center Cutting
Length Of Cut1"
Material GradeC2 Micrograin
Measurement SystemFractional Inch
Milling Diameter1/2"
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)1.74
Ship length (cm)8.26
Ship width (cm)1.74
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 SDH-250-03 Carbide End Mill 1/4 Inch Cut 3/4 Inch 3 Flutes | AA6PYZ 14M251 SDH-250-031/4"31/4"UncoatedSingle End2 1/2"-Roughing€43.22
MICRO 100 SDH-250-03X Carbide End Mill 1/4 Inch Cut 3/4 Inch 3 Flutes | AA6PZA 14M252 SDH-250-03X1/4"31/4"AlTiN CoatSingle End2 1/2"-Roughing€48.92
MICRO 100 SDH-500-03 Carbide End Mill 1/2 Inch Cut 1 Inch 3 Flutes | AA6PZD 14M265 SDH-500-031/2"31/2"UncoatedSingle End3"-Roughing€94.12
MICRO 100 SDH-500-04 Carbide End Mill 1/2 Inch Cut 1 Inch 4 Flutes | AA6PZF 14M267 SDH-500-041/2"41/2"UncoatedSingle End3"-Roughing€105.22
MICRO 100 SDH-500-04X Carbide End Mill 1/2 Inch Cut 1 Inch 4 Flutes | AA6PZG 14M268 SDH-500-04X1/2"41/2"AlTiN CoatSingle End3"-Roughing€118.24
MICRO 100 SDHM-060-3 Carbide End Mill 6 Mm Cut 18 Mm 3 Flutes | AA6PZM 14M283 SDHM-060-36 mm36 mmUncoatedSingle End57 mm-Roughing€34.74
MICRO 100 SDHM-120-4 Carbide End Mill 12 Mm Cut 30 Mm 4 Flutes | AA6PZY 14M295 SDHM-120-412 mm412 mmUncoatedSingle End83 mm-Roughing€79.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SDH-500-03X Carbide End Mill 1/2 Inch Cut 1 Inch 3 Flutes
€116.00 /unit