WELLER T0054441599 Solder Tip Chisel 3.2mm | AF7CPG 20UX57

WELLER T0054441599 Solder Tip Chisel 3.2mm

Item: AF7CPG Model: T0054441599Cross Ref: 20UX57
In Stock

Get it by Tuesday, Jun 10

€6.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Tip
ApplicationSoldering
Esd SafeNo
Tip TypeChisel
TypeChisel
Compatible ManufacturerWeller
Tip Length20 mm
Tip Outside Diameter4.6 mm
Tip Thickness1.2 mm
Tip Width3.2 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)9.91
Ship width (cm)1.27
HS code8515904000
Country of OriginCN

Product Variants

ProductModelSizeTip TypeTypeEsd SafePrice
WELLER T0054440599 Solder Tip Chisel 0.094 In/2.4 Mm | AB3PGT 1UNF4 T00544405990.43"ChiselChiselNo€6.00
WELLER T0054440799 Solder Tip Chisel 0.126 In/3.2 Mm | AB3PGU 1UNF5 T00544407990.43"ChiselChiselNo€6.00
WELLER T0054443899 Solder Tip Chisel 0.047 In/1.2 Mm | AB3PGV 1UNF6 T00544438990.73ChiselChiselNo€5.90
WELLER T0054443799 Solder Tip Chisel 0.031 In/0.79 Mm | AB3PGW 1UNF7 T00544437990.43"ChiselChiselNo€6.00
WELLER T0054444099 Solder Tip Chisel 0.063 In/1.6 Mm | AB3PHD 1UNG5 T00544440990.38"ChiselChiselNo€6.00
WELLER T0054440999 Solder Tip Chisel 4.6mm | AF7CPF 20UX55 T0054440999-ChiselChiselNo€6.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WELLER T0054441599 Solder Tip Chisel 3.2mm
€6.00 /unit