Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SAT-500-12 Threading Tool | AA7WEV 16T248

MICRO 100 SAT-500-12 Threading Tool

Item: AA7WEV Model: SAT-500-12Cross Ref: 16T248
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.173"
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishUncoated
Flat Width0.033"
Hole Dia.9/25"
Max. Depth1/2"
Max. Hole Depth1/2"
Max. Threads Per Inch12
Measurement SystemFractional Inch
Min. Hole Dia.9/25"
Offset Point0.051"
Overall Length2 1/2"
Projection0.085"
Shank Dia.3/8"
Shank MaterialCarbide
StyleStub Acme Threading Tool
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)6.99
Ship width (cm)1.27
HS code8209000030
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Hole Dia.Max. DepthProjectionFlat WidthOffset PointMax. Hole DepthPrice
MICRO 100 SAT-1000-12 Threading Tool | AA7WEC 16T228 SAT-1000-122 1/2"3/8"9/25"1"0.085"0.033"0.045"1"€78.75
MICRO 100 SAT-1000-14 Threading Tool | AA7WED 16T229 SAT-1000-142 1/2"0.312"0.235"1"0.07"0.028"0.045"1"€60.38
MICRO 100 SAT-1000-16 Threading Tool | AA7WEE 16T230 SAT-1000-162 1/2"1/4"1/5"1"0.045"0.024"0.024"1"€47.51
MICRO 100 SAT-1250-12 Threading Tool | AA7WEF 16T231 SAT-1250-122 1/2"3/8"9/25"1 1/4"0.085"0.033"0.051"-€79.53
MICRO 100 SAT-1500-10 Threading Tool | AA7WEG 16T233 SAT-1500-103"1/2"0.49"1 1/2"3/25"0.037"0.062"-€110.31
MICRO 100 SAT-1500-5 Threading Tool | AA7WEH 16T234 SAT-1500-53"1/2"0.49"1 1/2"3/25"0.079"0.083"1 1/2"€109.66
MICRO 100 SAT-1500-8 Threading Tool | AA7WEJ 16T237 SAT-1500-83"1/2"0.49"1 1/2"3/25"0.048"0.068"1 1/2"€111.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SAT-500-12 Threading Tool
€86.44 /unit