Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 SAT-1500-8 Threading Tool | AA7WEJ 16T237

MICRO 100 SAT-1500-8 Threading Tool

Item: AA7WEJ Model: SAT-1500-8Cross Ref: 16T237
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip6/25"
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishUncoated
Flat Width0.048"
Hole Dia.0.49"
Max. Depth1 1/2"
Max. Hole Depth1 1/2"
Max. Threads Per Inch8
Measurement SystemFractional Inch
Min. Hole Dia.0.49"
Offset Point0.068"
Overall Length3"
Projection3/25"
Shank Dia.1/2"
Shank MaterialCarbide
StyleStub Acme Threading Tool
Thread DirectionRight Hand
FeaturesPolished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible
Finish - MachiningBright (Uncoated)
Included Angle29°
Shank Type - MachiningStraight with Three Flats
Thread StandardStub Acme

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code8209000030
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Hole Dia.Max. DepthProjectionFlat WidthOffset PointMax. Hole DepthPrice
MICRO 100 SAT-1000-12 Threading Tool | AA7WEC 16T228 SAT-1000-122 1/2"3/8"9/25"1"0.085"0.033"0.045"1"€78.75
MICRO 100 SAT-1000-14 Threading Tool | AA7WED 16T229 SAT-1000-142 1/2"0.312"0.235"1"0.07"0.028"0.045"1"€60.38
MICRO 100 SAT-1000-16 Threading Tool | AA7WEE 16T230 SAT-1000-162 1/2"1/4"1/5"1"0.045"0.024"0.024"1"€47.51
MICRO 100 SAT-1250-12 Threading Tool | AA7WEF 16T231 SAT-1250-122 1/2"3/8"9/25"1 1/4"0.085"0.033"0.051"-€79.53
MICRO 100 SAT-1500-10 Threading Tool | AA7WEG 16T233 SAT-1500-103"1/2"0.49"1 1/2"3/25"0.037"0.062"-€110.31
MICRO 100 SAT-1500-5 Threading Tool | AA7WEH 16T234 SAT-1500-53"1/2"0.49"1 1/2"3/25"0.079"0.083"1 1/2"€109.66
MICRO 100 SAT-1750-14 Threading Tool | AA7WEK 16T239 SAT-1750-142 1/2"0.312"0.235"1 3/4"0.07"0.028"0.045"1 3/4"€59.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 SAT-1500-8 Threading Tool
€121.27 /unit