Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RRM-040-20G Grooving Tool | AA7QWA 16L315

MICRO 100 RRM-040-20G Grooving Tool

Item: AA7QWA Model: RRM-040-20GCross Ref: 16L315
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
Bore Dia.4 mm
Cutting DirectionRight Hand
FinishTin Coat
GradeGrade C2
Groove Width0.4 mm
MaterialMicro Grain Carbide
Max. Cutting Depth20 mm
Offset0.8 mm
Overall Length50 mm
Shank Dia.4 mm
StyleRetaining Ring

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.41
Ship length (cm)5
Ship width (cm)0.41
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.FinishGroove WidthOffsetMax. Cutting DepthCutting DirectionPrice
MICRO 100 RR-017-4 Grooving Tool | AA7QPN 16L142 RR-017-41/4"2 1/2"1/4"Uncoated0.017", 0.018"0.05"1/4"Right Hand€48.10
MICRO 100 RR-017-6 Grooving Tool | AA7QPP 16L143 RR-017-61/4"2 1/2"1/4"Uncoated0.017", 0.018"0.05"3/8"Right Hand€47.92
MICRO 100 RR-017-8 Grooving Tool | AA7QPQ 16L144 RR-017-81/4"2 1/2"1/4"Uncoated0.017", 0.018"0.05"1/2"Right Hand€47.03
MICRO 100 RR-017-10 Grooving Tool | AA7QPR 16L145 RR-017-101/4"2 1/2"1/4"Uncoated0.017", 0.018"0.05"5/8"Right Hand€48.09
MICRO 100 RR-025-4 Grooving Tool | AA7QPT 16L146 RR-025-41/4"2 1/2"1/4"Uncoated0.025", 0.026"0.05"1/4"Right Hand€48.21
MICRO 100 RR-025-6 Grooving Tool | AA7QPU 16L147 RR-025-61/4"2 1/2"1/4"Uncoated0.025", 0.026"0.05"3/8"Right Hand€48.20
MICRO 100 RR-025-8 Grooving Tool | AA7QPV 16L148 RR-025-81/4"2 1/2"1/4"Uncoated0.025", 0.026"0.05"1/2"Right Hand€48.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RRM-040-20G Grooving Tool
€47.66 /unit