Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 RME-020-2X Carbide End Mill 0.020 Cut 0.060 2 Flutes | AA6NVV 14K498

MICRO 100 RME-020-2X End Mill, 0.06 Inch Length of Cut, 0.02 Inch Cutter Dia., 1.5 Inch Overall Length

Item: AA6NVV Model: RME-020-2XCross Ref: 14K498
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length0.06"
Cutting TypeCenter , Center Cutting
Diameter0.02"
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End , Square
FinishAlTiN Coat
Helix Angle30°
MaterialCarbide
Milling Dia.0.02"
Number Of Flutes2
Overall Length1 1/2"
Primary Material Application Iso CodeH, K, M, P
Shank Dia.1/8"
Shank TypeStraight
System Of MeasurementFractional Inch
TypeFinishing
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlTiN
Length Of Cut3/64"
List NumberRME
Material - MachiningCarbide
Material Grade - MachiningGrade C2 Micro Grain
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.32
Ship length (cm)3.81
Ship width (cm)0.32
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishEnd TypeOverall LengthList NumberCutting LengthDimension TypePrice
MICRO 100 RME-010-2 Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUX 14K477 RME-010-20.01"1/8"UncoatedSingle End1 1/2"-0.03"Decimal Inch€50.34
MICRO 100 RME-010-2X Carbide End Mill 0.010 Cut 0.030 2 Flutes | AA6NUY 14K478 RME-010-2X0.01"1/8"AlTiN CoatSingle End1 1/2"-0.03"Decimal Inch€58.09
MICRO 100 RME-011-2 Carbide End Mill 0.011 Cut 0.033 2 Flutes | AA6NUZ 14K479 RME-011-20.011"1/8"UncoatedSquare1 1/2"RME0.033"Decimal Inch€43.27
MICRO 100 RME-011-2X Carbide End Mill 0.011 Cut 0.033 2 Flutes | AA6NVA 14K480 RME-011-2X0.011"1/8"AlTiN CoatSingle End1 1/2"-0.033"Decimal Inch€55.04
MICRO 100 RME-012-2 Carbide End Mill 0.012 Cut 0.036 2 Flutes | AA6NVB 14K481 RME-012-20.012"1/8"UncoatedSingle End1 1/2"-0.036"Decimal Inch€49.69
MICRO 100 RME-012-2X Carbide End Mill 0.012 Cut 0.036 2 Flutes | AA6NVC 14K482 RME-012-2X0.012"1/8"AlTiN CoatSingle End1 1/2"-0.036"Decimal Inch€53.02
MICRO 100 RME-013-2 Carbide End Mill 0.013 Cut 0.039 2 Flutes | AA6NVD 14K483 RME-013-20.013"1/8"UncoatedSingle End1 1/2"-0.039"Decimal Inch€43.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 RME-020-2X End Mill, 0.06 Inch Length of Cut, 0.02 Inch Cutter Dia., 1.5 Inch Overall Length
€41.11 /unit