Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QMRR-020-375-080 Grooving Tool | AA7RAQ 16L502

MICRO 100 QMRR-020-375-080 Grooving Tool, 0.0525 Inch Centerline Offset, 0.08 Inch Head Width

Item: AA7RAQ Model: QMRR-020-375-080Cross Ref: 16L502
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
ApplicationGroove Boring
Bore Dia.2/25"
Cutting DirectionRight Hand
FinishUncoated
Groove Width0.02"
MaterialMicro Grain Carbide
Max. Cutting Depth3/8"
Offset0.02"
Overall Length1 1/2"
Shank Dia.3/16"
StyleRetaining Ring
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8207600061
Country of OriginUS

Product Variants

ProductModelOverall LengthBore Dia.Groove WidthOffsetMax. Cutting DepthShank Dia.Cutting DirectionStylePrice
MICRO 100 QMRR-010-100-060 Grooving Tool | AA7QZM 16L475 QMRR-010-100-0601 1/2"0.06"0.01"0.01"-3/16"Right HandRetaining Ring€61.85
MICRO 100 QMRR-010-100-060X Grooving Tool | AA7QZN 16L476 QMRR-010-100-060X1 1/2"0.06"0.01"0.01"-3/16"Right HandRetaining Ring€65.40
MICRO 100 QMRR-010-150-060 Grooving Tool | AA7QZP 16L477 QMRR-010-150-0601 1/2"0.06"0.01"0.01"-3/16"Right HandRetaining Ring€59.82
MICRO 100 QMRR-010-150-060X Grooving Tool | AA7QZQ 16L478 QMRR-010-150-060X1 1/2"0.06"0.01"0.01"-3/16"Right HandRetaining Ring€63.77
MICRO 100 QMRR-010-250-060 Grooving Tool | AA7QZR 16L479 QMRR-010-250-0601 1/2"0.06"0.01"0.01"1/4"3/16"Right HandRetaining Ring€61.56
MICRO 100 QMRR-010-250-060X Grooving Tool | AA7QZT 16L480 QMRR-010-250-060X1 1/2"0.06"0.01"0.01"1/4"3/16"Right HandRetaining Ring€65.59
MICRO 100 QMRR-015-100-060 Grooving Tool | AA7QZU 16L481 QMRR-015-100-0601 1/2"0.06"0.015"0.015"-3/16"Right HandRetaining Ring€59.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QMRR-020-375-080 Grooving Tool, 0.0525 Inch Centerline Offset, 0.08 Inch Head Width
€58.98 /unit