GRAINGER 45VX52 Wire Shelving Unit, Starter, 36 Inch x 24 Inch, 86 Inch OverallHeight, 4 Shelves, Dry | CQ7DMJ

GRAINGER 45VX52 Wire Shelving Unit, Starter, 36 Inch x 24 Inch, 86 Inch OverallHeight, 4 Shelves, Dry

Item: CQ7DMJ Model: 45VX52
In Stock

Get it by Tuesday, Jun 17

€404.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Adjustment TypeSplit Sleeve
ColorSilver
FinishChrome
Includes(16) Split Sleeves
Load Capacity Per Shelf600 lbs.
MaterialSteel
Number Of Shelves4
Overall Depth24"
Overall Height86"
Overall Width36"
Recommended EnvironmentsDry
Shelving ConfigurationStarter
Whole Unit Load Capacity2000 lbs.
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)60.96
Ship length (cm)60.96
Ship width (cm)91.44
Country of OriginCN

Product Variants

ProductModelShelving ConfigurationOverall WidthOverall DepthOverall HeightNumber Of ShelvesRecommended EnvironmentsLoad Capacity Per ShelfMaterialPrice
GRAINGER 45VY28 Wire Shelving Unit, Add-On, 36 Inch x 18 Inch, 54 Inch OverallHeight, 4 Shelves, Dry | CQ7DMD 45VY28Add On36"18"54"4Dry600 lbs.Steel€165.55
GRAINGER 45VY35 Wire Shelving Unit, Add-On, 36 Inch x 24 Inch, 54 Inch OverallHeight, 4 Shelves, Dry | CQ7DME 45VY35Add On36"24"54"4Dry600 lbs.Steel€205.53
GRAINGER 45VX99 Wire Shelving Unit, Starter, 36 Inch x 18 Inch, 54 Inch OverallHeight, 4 Shelves, Dry | CQ7DMF 45VX99Starter36"18"54"4Dry600 lbs.Steel€237.94
GRAINGER 45VY45 Wire Shelving Unit, Starter, 36 Inch x 18 Inch, 86 Inch OverallHeight, 4 Shelves, Dry | CQ7DMG 45VY45Starter36"18"86"4Dry600 lbs.Steel€270.56
GRAINGER WR63-2436S Wire Shelving Unit, Starter, 36 Inch x 24 Inch, 63 Inch OverallHeight, 4 Shelves, Silver | CQ7DMH WR63-2436SStarter36"24"63"4Dry, Harsh, Wet800 lbs.Stainless Steel€822.37
RFQ
GRAINGER 45VX80 Wire Shelving Unit, Starter, 42 Inch x 18 Inch, 63 Inch OverallHeight, 4 Shelves, Dry | CQ7DMK 45VX80Starter42"18"63"4Dry600 lbs.Steel€327.69
RFQ
GRAINGER 45VX74 Wire Shelving Unit, Starter, 42 Inch x 18 Inch, 74 Inch OverallHeight, 4 Shelves, Dry | CQ7DML 45VX74Starter42"18"74"4Dry600 lbs.Steel€392.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 45VX52 Wire Shelving Unit, Starter, 36 Inch x 24 Inch, 86 Inch OverallHeight, 4 Shelves, Dry
€404.89 /unit