Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QMBB-040150X Profilling Tool Bore Diameter .040 D .150 | AA7CNW 15T927

MICRO 100 QMBB-040150X Boring Bar, 0.02 Inch Centerline Offset, 0.0365 Inch Head Width, 0.04 Inch Bore Dia.

Item: AA7CNW Model: QMBB-040150XCross Ref: 15T927
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Profiling Tool
Bore Depth0.15"
Bore Dia.1/25"
Cutting DirectionRight Hand
FinishAlTiN Coat
Overall Length1 1/2"
Projection0.005"
Shank Dia.0.187"
Boring Bar TypeBoring
Center To Cutting Tip0.0240"
Compatible With Product TypeMicro-Quik Tool Holder
Cutting ApplicationBoring, Facing
FeaturesCoolant Fed Enabled Shank Design, On Center Neck Design, Sharp Corner Profile, Split Geometry
Finish - MachiningAlTiN
Max. Bore Depth0.15"
Measurement SystemFractional Inch
Min. Bore Dia.0.04"
Offset Point0.0240"
Overhang0.59"
Shank MaterialCarbide
Side Cutting Edge Angle1.5°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8207703060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QMBB-040150X Boring Bar, 0.02 Inch Centerline Offset, 0.0365 Inch Head Width, 0.04 Inch Bore Dia.
€63.03 /unit