Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green | AA2CZU 10E156

ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green

Item: AA2CZU Model: AF2416-6 GreenCross Ref: 10E156
In Stock

Get it by Thursday, Dec 25

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.75
10% off
€42.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Stack and Nest Container
Body Color Green
Capacity 1.2 cu. ft.
Color Green
Fda Compliant Yes
Finish Vented
Includes Lid No
Inside Height 6 7/8"
Inside Length 21"
Inside Width 13 3/4"
Load Capacity 40 lbs.
Material Plastic
Nestable Yes
Outside Length 23 3/4"
Outside Width 16"
Overall Height 7 1/2"
Overall Length 23 3/4"
Overall Lxwxh 23 3/4" x 15 7/8" x 7 1/2"
Overall Width 15 7/8"
Overall Wxh 15 7/8" x 7 1/2"
Resistant To Impact
Shape Rectangular
Stackable Yes
Stacking Capacity 200 lbs.
Storage Capacity 67.1 gal.
Type Vented Tote
Wall Type Vented
Standards FDA COMPLIANT

Shipping Info:

Ship weight (kg) 1.7
Ship height (cm)17.53
Ship length (cm)60.2
Ship width (cm)40.39
HS code3923100000
Country of OriginCA

Product Variants

ProductModelColorFinishCapacityMaterialLoad CapacityWall TypePrice
ORBIS SNX2416-7 Ylw Stack And Nest Bin 24 Inch Length Yellow | AA2CZT 10E155 SNX2416-7 YlwYellowSmooth1 cu. ft.Plastic40 lbs.-€27.97
ORBIS AF2416-10 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZV 10E157 AF2416-10 GreenGreenVented1.6 cu. ft.Plastic40 lbs.Vented€63.27
ORBIS AF2416-13 Green Stack And Nest Bin 23-5/8 Inch Length Green | AA2CZW 10E158 AF2416-13 GreenGreenVented2.1 cu. ft.Plastic40 lbs.Vented€62.61
ORBIS AF-21 Beige Stack And Nest Bin 24 Inch Length Beige | AA2CZY 10E160 AF-21 BeigeBeigeVented2.9 cu. ft.Plastic40 lbs.Vented€58.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS AF2416-6 Green Stack And Nest Bin 23-3/4 Inch Length Green
€46.75 /unit