Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QMBB-035100 Profilling Tool Bore Diameter .035 D .100 | AA7CNQ 15T922

MICRO 100 QMBB-035100 Boring Bar, 0.0175 Inch Centerline Offset, 0.032 Inch Head Width, 0.035 Inch Bore Dia.

Item: AA7CNQ Model: QMBB-035100Cross Ref: 15T922
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Profiling Tool
Bore Depth0.1"
Bore Dia.0.035"
Cutting DirectionRight Hand
FinishUncoated
Overall Length1 1/2"
Projection0.005"
Shank Dia.0.187"
Boring Bar TypeBoring
Center To Cutting Tip0.0210"
Compatible With Product TypeMicro-Quik Tool Holder
Cutting ApplicationBoring, Facing
FeaturesCoolant Fed Enabled Shank Design, On Center Neck Design, Sharp Corner Profile, Split Geometry
Finish - MachiningBright (Uncoated)
Max. Bore Depth0.1"
Measurement SystemFractional Inch
Min. Bore Dia.0.035"
Offset Point0.0210"
Overhang0.59"
Shank MaterialCarbide
Side Cutting Edge Angle1.5°

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8207703060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QMBB-035100 Boring Bar, 0.0175 Inch Centerline Offset, 0.032 Inch Head Width, 0.035 Inch Bore Dia.
€57.56 /unit