Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QIT-3201000X Threading Tool | AA7WLC 16T374

MICRO 100 QIT-3201000X Threading Tool, 0.1325 Inch Centerline Offset, 1 Inch Max. Bore Depth

Item: AA7WLC Model: QIT-3201000XCross Ref: 16T374
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.133"
Coolant FedCoolant Through
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishAlTiN Coat
Hole Dia.8/25"
Max. Depth1"
Max. Hole Depth1"
Max. Threads Per Inch32
Measurement SystemFractional Inch
Min. Hole Dia.8/25"
Min. Teeth Per Inch10
Offset Point0.049"
Overall Length2 1/2"
Overhang1.353"
Primary Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso CodeM, N, P, S
Projection0.075"
Quick ChangeYes
Shank Dia.3/8"
Shank MaterialCarbide
StyleQuick Change Internal Threading
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)0.95
Ship length (cm)6.35
Ship width (cm)0.95
HS code8209000030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QIT-3201000X Threading Tool, 0.1325 Inch Centerline Offset, 1 Inch Max. Bore Depth
€111.37 /unit