Flat Shipping

Flat Shipping at €24.99 + VAT

TECHFLEX DWN4.00BK10 Sleeving 4 Inch Hook Loop Closure 10 Feet | AC3CUN 2RMK3

TECHFLEX DWN4.00BK10 Sleeving 4 Inch Hook Loop Closure 10 Feet

Item: AC3CUN Model: DWN4.00BK10Cross Ref: 2RMK3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€180.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeving
Closure TypeHook And Loop
ColorBlack
Dia. Range (in.)3.75" to 4"
ExpandableNo
For Max. Bundle Dia.4"
For Use WithCables, Hoses, Wires
Inside Dia.4"
Length10 ft.
MaterialNylon
PropertiesAbrasion Resistant
Sleeve ConstructionBraided
Wall Thickness0.03"
Wire And Cable Sleeving Inside Dia.4"
Description/special FeaturesHarsh Environment, Heavy Duty, Retro Fit Installation
For Maximum Bundle Diameter4"
For Minimum Bundle Diameter3.75"
Inside Diameter4"
Maximum Operating Temperature302°F
Minimum Operating Temperature-49°F

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)10.16
Ship length (cm)38.1
Ship width (cm)15.24
HS code5806322000
Country of OriginUS

Product Details:

    • Special Features: Harsh Environment

Product Variants

ProductModelInside Dia.For Max. Bundle Dia.Dia. Range (in.)MaterialColorWall ThicknessClosure TypePrice
TECHFLEX DWN2.00BK25 Sleeving 2 Inch Hook Loop Closure 25 Feet | AC3CNH 2RLU9 DWN2.00BK252"2"1.75" to 2"NylonBlack0.03"Hook And Loop€252.09
TECHFLEX DWN2.50BK25 Sleeving 2 1/2 Inch Hook Loop 25 Feet | AC3CNJ 2RLV1 DWN2.50BK252 1/2"2 1/2"2.25" to 2.5"NylonBlack0.03"Hook And Loop€267.93
TECHFLEX DWN3.00BK25 Sleeving 3 Inch Hook Loop Closure 25 Feet | AC3CNK 2RLV2 DWN3.00BK253"3"2.75" to 3"NylonBlack0.03"Hook And Loop€311.94
TECHFLEX DWN3.50BK25 Sleeving 3 1/2 Inch Hook Loop 25 Feet | AC3CNL 2RLV3 DWN3.50BK253 1/2"3 1/2"3.25" to 3.5"NylonBlack0.03"Hook And Loop€347.97
TECHFLEX DWN4.00BK25 Sleeving 4 Inch Hook Loop Closure 25 Feet | AC3CNM 2RLV4 DWN4.00BK254"4"3.75" to 4"NylonBlack0.03"Hook And Loop€348.40
TECHFLEX DWN4.50BK25 Sleeving 4 1/2 Inch Hook Loop 25 Feet | AC3CNN 2RLV5 DWN4.50BK254 1/2"4 1/2"4.25" to 4.5"NylonBlack0.03"Hook And Loop€405.03
TECHFLEX DWN4.50BK10 Sleeving 4 1/2 Inch Hook Loop 10 Feet | AC3CNP 2RLV6 DWN4.50BK104 1/2"4 1/2"4.25" to 4.5"NylonBlack0.03"Hook And Loop€186.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHFLEX DWN4.00BK10 Sleeving 4 Inch Hook Loop Closure 10 Feet
€180.53 /unit