Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QIT-100350X Threading Tool | AA7WGQ 16T293

MICRO 100 QIT-100350X Threading Tool, 0.0065 Inch Centerline Offset, 0.35 Inch Max. Bore Depth

Item: AA7WGQ Model: QIT-100350XCross Ref: 16T293
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.006"
Coolant FedCoolant Through
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishAlTiN Coat
Hole Dia.0.1"
Max. Depth0.35"
Max. Hole Depth0.35"
Max. Threads Per Inch64
Measurement SystemFractional Inch
Min. Hole Dia.0.1"
Min. Teeth Per Inch32
Offset Point0.018"
Overall Length1 1/2"
Overhang0.59"
Primary Material ApplicationAlloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application Iso CodeM, N, P, S
Projection0.025"
Quick ChangeYes
Shank Dia.0.188"
Shank MaterialCarbide
StyleQuick Change Internal Threading
Thread DirectionRight Hand
FeaturesPolished Split Face for Improved Edge Retention and Chip Evacuation While Reducing Galling, Split Geometry Makes The Tool As Rigid As Possible
Finish - MachiningAlTiN
Included Angle60°
Thread StandardANSI, Metric 60°, UN

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8209000030
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Hole Dia.Max. DepthFinishProjectionOffset PointMax. Hole DepthPrice
MICRO 100 QIT-035075 Threading Tool | AA7WFE 16T260 QIT-0350751 1/2"0.188"0.035"0.075"Uncoated0.015"0.012"0.075"€61.60
MICRO 100 QIT-035075X Threading Tool | AA7WFF 16T261 QIT-035075X1 1/2"0.188"0.035"0.075"AlTiN Coat0.015"0.012"0.075"€67.13
MICRO 100 QIT-035100 Threading Tool | AA7WFG 16T262 QIT-0351001 1/2"0.188"0.035"0.075"Uncoated0.015"0.012"0.1"€60.41
MICRO 100 QIT-035100X Threading Tool | AA7WFH 16T263 QIT-035100X1 1/2"0.188"0.035"0.075"AlTiN Coat0.015"0.012"0.1"€66.53
MICRO 100 QIT-035150 Threading Tool | AA7WFJ 16T264 QIT-0351501 1/2"0.188"0.035"0.075"Uncoated0.015"0.012"0.15"€60.41
MICRO 100 QIT-035150X Threading Tool | AA7WFK 16T265 QIT-035150X1 1/2"0.188"0.035"0.075"AlTiN Coat0.015"0.012"0.15"€66.46
MICRO 100 QIT-040075 Threading Tool | AA7WFL 16T266 QIT-0400751 1/2"0.188"1/25"0.075"Uncoated0.02"0.015"0.075"€61.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QIT-100350X Threading Tool, 0.0065 Inch Centerline Offset, 0.35 Inch Max. Bore Depth
€62.02 /unit