Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QFG-312-030 Grooving Tool | AA7RKK 16L720

MICRO 100 QFG-312-030 Grooving Tool

Item: AA7RKK Model: QFG-312-030Cross Ref: 16L720
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool
ApplicationGroove Boring
Bore Dia.0.312"
Cutting DirectionRight Hand
FinishUncoated
Groove Width0.03"
MaterialMicro Grain Carbide
Offset0.05"
Overall Length2"
Shank Dia.5/16"
StyleFace Groove
Product TypeGrooving Tool

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.79
Ship length (cm)5.08
Ship width (cm)0.79
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.Overall LengthBore Dia.Groove WidthOffsetFinishCutting DirectionStylePrice
MICRO 100 QFG-180-020 Grooving Tool | AA7RJX 16L708 QFG-180-0203/16"1 1/2"0.18"0.02"0.05"UncoatedRight HandFace Groove€43.39
MICRO 100 QFG-180-020X Grooving Tool | AA7RJY 16L709 QFG-180-020X3/16"1 1/2"0.18"0.02"0.05"-Right HandFace Groove€47.31
MICRO 100 QFG-180-030 Grooving Tool | AA7RJZ 16L710 QFG-180-0303/16"1 1/2"0.18"0.03"0.05"UncoatedRight HandFace Groove€44.72
MICRO 100 QFG-180-030X Grooving Tool | AA7RKA 16L711 QFG-180-030X3/16"1 1/2"0.18"0.03"0.05"-Right HandFace Groove€48.86
MICRO 100 QFG-230-020 Grooving Tool | AA7RKB 16L712 QFG-230-0201/4"2"0.23"0.02"0.05"UncoatedRight HandFace Groove€43.84
MICRO 100 QFG-230-020X Grooving Tool | AA7RKC 16L713 QFG-230-020X1/4"2"0.23"0.02"0.05"AlTiN CoatRight HandFace Groove€51.77
MICRO 100 QFG-230-030 Grooving Tool | AA7RKD 16L714 QFG-230-0301/4"2"0.23"0.03"0.05"UncoatedRight HandFace Groove€44.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QFG-312-030 Grooving Tool
€109.89 /unit