Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QBT-2001500 Quick Change Boring Tool Bore Diameter .200 Depth 1.50 | AA7CLT 15T877

MICRO 100 QBT-2001500 Quick Change Boring Tool Bore Diameter .200 Depth 1.50

Item: AA7CLT Model: QBT-2001500Cross Ref: 15T877
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Tool
Angle0.03"
ApplicationFor Boring Top Rake
Bore Depth1 1/2"
Bore Dia.1/5"
Boring Bar TypeTop Rake Chipbreaker
Center To Cutting Tip0.075"
Compatible WithMicro-Quik Tool Holder
Corner Radius0.006"
Cutting ApplicationBoring, Finishing
Cutting DirectionRight Hand
FeaturesCoolant Fed Enabled Shank Design
FinishUncoated
Groove Width0.087"
Max. Bore Depth1 1/2"
Measurement SystemFractional Inch
Min. Bore Dia.1/5"
Neck Dia.0.17"
Offset Point0.075"
Overall Length3"
Overhang1.853"
Projection0.03"
Radius0.006"
Shank Dia.1/4"
Shank MaterialCarbide
Split Length4/25"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)0.64
Ship length (cm)7.62
Ship width (cm)0.64
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishRadiusBore Dia.Overall LengthBore DepthAngleCutting DirectionPrice
MICRO 100 QBT-050200 Quick Change Boring Tool Bore Diameter .050 Depth .200 | AA7CJJ 15T823 QBT-0502000.187"Uncoated0.002"0.05"1 1/2"1/5"0.005"Right Hand€39.52
MICRO 100 QBT-050200X Quick Change Boring Tool Bore Diameter .050 Depth .200 | AA7CJK 15T824 QBT-050200X0.187"AlTiN Coat0.002"0.05"1 1/2"1/5"0.005"Right Hand€43.90
MICRO 100 QBT-050400 Quick Change Boring Tool Bore Diameter .050 Depth .400 | AA7CJL 15T825 QBT-0504000.187"Uncoated0.002"0.05"1 1/2"2/5"0.005"Right Hand€39.48
MICRO 100 QBT-050400X Quick Change Boring Tool Bore Diameter .050 Depth .400 | AA7CJM 15T826 QBT-050400X0.187"AlTiN Coat0.002"0.05"1 1/2"2/5"0.005"Right Hand€43.03
MICRO 100 QBT-050500 Quick Change Boring Tool Bore Diameter .050 Depth .500 | AA7CJN 15T827 QBT-0505000.187"Uncoated0.002"0.05"1 1/2"1/2"0.005"Right Hand€39.52
MICRO 100 QBT-050500X Quick Change Boring Tool Bore Diameter .050 Depth .500 | AA7CJP 15T828 QBT-050500X0.187"AlTiN Coat0.002"0.05"1 1/2"1/2"0.005"Right Hand€44.18
MICRO 100 QBT-060200 Quick Change Boring Tool Bore Diameter .060 Depth .200 | AA7CJQ 15T829 QBT-0602000.187"Uncoated0.002"0.06"1 1/2"1/5"0.007"Right Hand€39.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QBT-2001500 Quick Change Boring Tool Bore Diameter .200 Depth 1.50
€68.12 /unit