Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 IAT-1000-12 Threading Tool | AA7VXG 16T046

MICRO 100 IAT-1000-12 Threading Tool

Item: AA7VXG Model: IAT-1000-12Cross Ref: 16T046
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Center To Cutting Tip0.173"
Cutter MaterialCarbide
Cutting ApplicationThreading
Cutting DirectionRight Hand
FinishUncoated
Flat Width0.028"
Hole Dia.9/25"
Max. Depth1"
Max. Hole Depth1"
Max. Threads Per Inch12
Measurement SystemFractional Inch
Min. Hole Dia.9/25"
Offset Point0.036"
Overall Length2 1/2"
Projection0.085"
Shank Dia.3/8"
Shank MaterialCarbide
StyleInternal Acme Threading Tool
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)6.99
Ship width (cm)1.27
HS code8209000030
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.Hole Dia.Max. DepthProjectionFlat WidthOffset PointMax. Hole DepthPrice
MICRO 100 IAT-1000-14 Threading Tool | AA7VXH 16T047 IAT-1000-142 1/2"0.312"0.255"1"0.07"0.024"0.043"1"€60.38
MICRO 100 IAT-1000-16 Threading Tool | AA7VXJ 16T048 IAT-1000-162 1/2"1/4"1/5"1"0.045"0.021"0.035"1"€48.27
MICRO 100 IAT-1250-12 Threading Tool | AA7VXK 16T049 IAT-1250-122 1/2"3/8"9/25"1 1/4"0.085"0.028"0.049"1 1/4"€78.75
MICRO 100 IAT-1250-14 Threading Tool | AA7VXL 16T050 IAT-1250-142 1/2"0.312"0.255"1 1/4"0.07"0.024"0.043"-€58.02
MICRO 100 IAT-1500-10 Threading Tool | AA7VXM 16T051 IAT-1500-103"1/2"0.49"1 1/2"3/25"0.032"0.06"1 1/2"€111.56
MICRO 100 IAT-1500-5 Threading Tool | AA7VXN 16T052 IAT-1500-53"1/2"0.49"1 1/2"3/25"0.069"0.078"-€111.56
MICRO 100 IAT-1500-6 Threading Tool | AA7VXP 16T053 IAT-1500-63"1/2"0.49"1 1/2"3/25"0.057"0.072"-€111.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 IAT-1000-12 Threading Tool
€86.44 /unit